Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot Switch S3 &M3 Series [2-Expression]

5.00 (1)
Operating Force
10N(1kgf)
Weight (g)
1160
...see all>
Product Options
ADD TO CART
Contact Arrangement Rating Form Material TRUSCO Part Number Specification Built-in Switch Code Attached Operating Characteristics Switch Form Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Arrangement Rating Form Material TRUSCO Part Number Specification Built-in Switch Code Attached Operating Characteristics Switch Form Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1c (each side both) 6A-250VAC Small equipment type Aluminum die-casting - Back hinge type - - Momentary (2 barreled) Built-in micro switch V-shaped *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TV-M3 08518447 119.99 SGD
Shipped after 2018-07-18
1c (each side both) - Small equipment type Aluminum die-casting - Front hinge type - - Momentary (2 barreled) Built-in V-shaped (gold-clad contacts) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TVG-S3 08518501 139.99 SGD
Shipped after 2018-07-17
1c (each side both) - Small equipment type Aluminum die-casting - Back hinge type - - Momentary (2 barreled) Built-in V-shaped (gold-clad contacts) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TVG-M3 08518517 139.99 SGD
Shipped after 2018-06-29
1c (each side) 6A-250VAC Small apparatus type Aluminum die casting 396-6071 Front hinge type Microswitch V type 75mm<SUP>2</SUP> 6 Cors 1.5mm Momentary (2 step type) Built-in microswitch V type   1PC 1 OFL-TV-S3 08518431 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for the top and bottom switches
5
From Japan
On 2015-12-28 14:43:03
This product is used by saying that the original foot switch is broken and the manufacturer has already stopped manufacturing. It can be used without problems. I am relieved because I make it solid.
This review is about item#08518431.

Related Products