Buy more than* S$200* and get FREE SHIPPING

Solid-State Timer H3Yn-4 And H3Yn-41

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Time Limit Contact
4c
Protection Structure
IP40
...see all>
Product Options
ADD TO CART
Electrostatic Yield Strength Terminal Shape Form Operating Ambient Temperature (deg C) Weight (g) Insulation Resistance (Mohm) Allowable Voltage Range Storage Temperature (DegreeC) Power Supply Voltage (V) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrostatic Yield Strength Terminal Shape Form Operating Ambient Temperature (deg C) Weight (g) Insulation Resistance (Mohm) Allowable Voltage Range Storage Temperature (DegreeC) Power Supply Voltage (V) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
And (malfunction) 4kV, 8kV (destruction) Plug-in (Table mounting surface) 14-pin H3YN-41 (No freezing) -10 to +50 About50 (Measured at DC500V mega) more than 100 85-110% of the supply voltage (No freezing) -25 to +65 AC200 to 230 - 35 to 85%   1PC 1 H3YN-41 AC200-230 35227202 64.99 SGD
Shipped after 2018-03-02
4kV (malfunction), 8kV (destruction) Plug-in (Table mounting surface) 14-pin - (No freezing) -10 to 50 About50 (Measured at DC500V mega) more than 100 85-110% of the supply voltage (No freezing) -25 to 65 DC48 - 35 to 85% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3YN-4 DC48 39073885 53.99 SGD
Shipped after 2018-03-02
4kV (malfunction), 8kV (destruction) Plug-in (Table mounting surface) 14-pin - (No freezing) -10 to 50 About50 (Measured at DC500V mega) more than 100 90-110% of the supply voltage (No freezing) -25 to 65 DC12 - 35 to 85%   1PC 1 H3YN-4 DC12 39073876 54.99 SGD
In stock
And (malfunction) 4kV, 8kV (destruction) Plug-in (Table mounting surface) 14-pin H3YN-41 (No freezing) -10 to +50 About50 (Measured at DC500V mega) more than 100 85-110% of the supply voltage (No freezing) -25 to +65 DC24 21.5 x63x28 following below 35 to 85%   1PC 1 H3YN-41 DC24 35227211 54.99 SGD
Shipped after 2018-03-01
4kV (malfunction), 8kV (destruction) Plug-in (Table mounting surface) 14-pin - (No freezing) -10 to 50 About50 (Measured at DC500V mega) more than 100 85-110% of the supply voltage (No freezing) -25 to 65 AC24 - 35 to 85%   1PC 1 H3YN-4 AC24 39073851 63.99 SGD
Shipped after 2018-03-02
And (malfunction) 4kV, 8kV (destruction) Plug-in (Table mounting surface) 14-pin H3YN-41 (No freezing) -10 to +50 About50 (Measured at DC500V mega) more than 100 85-110% of the supply voltage (No freezing) -25 to +65 AC100 to 120 21.5 x63x28 following below 35 to 85%   1PC 1 H3YN-41 AC100-120 35227193 63.99 SGD
In stock
4kV (malfunction), 8kV (destruction) - - (No freezing) -10 to 50 About50 (Measured at DC500V mega) more than 100 85-110% of the supply voltage (No freezing) -25 to 65 DC24 - 35 to 85% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3YN-4-Z DC24 39073894 80.99 SGD
Shipped after 2018-03-02
4kV (malfunction), 8kV (destruction) Plug-in (Table mounting surface) 14-pin - (No freezing) -10 to 50 About50 (Measured at DC500V mega) more than 100 85-110% of the supply voltage (No freezing) -25 to 65 DC100 to 110 - 35 to 85% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3YN-4 DC100-110 39073867 53.99 SGD
Shipped after 2018-03-02
4 kV (malfunction), 8 kV (breakdown) Plug-in (Surface mounting) 14-pin H3YN-4 -10 to 50 (however, no freezing) About 50 100 or more (measured at DC500V megger) 85 to 110% of power supply voltage -25 to 65 (however, no freezing) AC100 - 120 Below 21.5 x 63 x 28 below 35 - 85%   1PC 1 H3YN-4 AC100-120 08589305 63.99 SGD
In stock
4 kV (malfunction), 8 kV (breakdown) Plug-in (Surface mounting) 14-pin H3YN-4 -10 to 50 (however, no freezing) About 50 100 or more (measured at DC500V megger) 85 to 110% of power supply voltage -25 to 65 (however, no freezing) AC200 - 230 Below 21.5 x 63 x 28 below 35 - 85%   1PC 1 H3YN-4 AC200-230 08589314 63.99 SGD
In stock
4 kV (malfunction), 8 kV (breakdown) Plug-in (Surface mounting) 14-pin H3YN-4 -10 to 50 (however, no freezing) About 50 100 or more (measured at DC500V megger) 85 to 110% of power supply voltage -25 to 65 (however, no freezing) DC24 Below 21.5 x 63 x 28 below 35 - 85%   1PC 1 H3YN-4 DC24 08589323 54.99 SGD
In stock
ADD TO CART

Related Products