Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Super Multi Light

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
(Battery use) About 12 hours depending on usage.
Batteries
AAA alkaline batteries x 6
Weight (g)
380
Dimension (mm)
340x126x103
Material
(Body) ABS, (tripod part) steel
Accessories
AC adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG9301 40183421 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work in warehouse
5
From Japan
On 2013-10-18 17:30:37
We borrowed a huge container warehouse called Kase Warehouse, and because there is no power supply, we always had things in and out at night with small flashlight etc. It became easier to work with thanks to Super Multi Light which I bought this time and it was extremely helpful.
This review is about item#40183421.
Automobile related
4
From Japan
On 2012-12-16 02:04:14
bright. Two power supplies are convenient. Legs are delicate. The screw at the base is also loose because it can not be tightened. It is due to brains, and often falls in places that are not flat. Rubber at the bottom of the leg can also escape.
This review is about item#40183421.

Related Products