Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Charge 60 LED Light

3.23 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Time
About 12 hours lighting with 9 hours of recharging
Weight (g)
380
Dimension (mm)
441x56x40
Material
ABS resin
Accessories
Dedicated charging cord
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG9304 40183437 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 1
1 star 3
Review Rating: 3.23
13 Customer Reviews
The reviews are automatic translation.
my home
2
From Japan
On 2015-12-15 18:34:31
The lighting time is shorter than the notation.
This review is about item#40183437.
To the work light at the time of power failure
3
From Japan
On 2015-11-12 19:46:27
The built-in rechargeable battery is exhausted. It can not be helped that the performance of charging / discharging deteriorates.
This review is about item#40183437.
Maintenance work
5
From Japan
On 2014-12-15 13:24:05
It is cheap, and it is bright because there are a lot of LEDs. It is useful.
This review is about item#40183437.
Use in a lighting-free workshop
3
From Japan
On 2014-06-13 09:47:39
The string switch becomes an obstacle. During work, the string switch may be pulled and turned off. If the lace switch is off and the cord is torn, will not the power turn on and will it stay off? .
This review is about item#40183437.
For the operation in the underground aquarium, there is no 100 V power supply, so a rechargeable light is necessary
5
From Japan
On 2014-05-15 18:36:52
There was no disturbing cable, it was lightweight, so it was easy to put in and out in the basement. I was satisfied with the brightness and the lighting time satisfactorily.
This review is about item#40183437.
Working light
1
From Japan
On 2014-04-02 22:47:08
The rechargeable pond died by using several times. It is so dark that I can not believe 60 LEDs. Not limited to this, I think that there are too many low-quality LED lights. I buy it when the price is cheap, but I often regret it.
This review is about item#40183437.
Internal work inside the house (dark place)
4
From Japan
On 2014-03-14 18:55:33
It is convenient at cordless when you want a light here.
This review is about item#40183437.
Light work when there is no power supply
1
From Japan
On 2014-02-10 11:37:06
Nothing works, suddenly the charging power lamp does not come on. Cheap article I wish I had not bought it for a moment. I had to touch and buy this hand with my eyes.
This review is about item#40183437.
It is convenient for various work at night. It is good for recharging and Yu.
5
From Japan
On 2013-12-05 17:26:57
I use it in a camping car (buscon). I am saved because it is brighter than I thought and can be used for a long time. Although the sub-battery is attached to the car, I think that it can be used not only in the camper's car but also in the middle of the car because the ON OFF can be easily done by strings rather than looking for the interior light switch of the car at bedtime. I usually use it as an emergency for a power outage in my room.
This review is about item#40183437.
Night work
4
From Japan
On 2013-06-25 21:38:17
Bright but a bit big
This review is about item#40183437.

Related Products