Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silicone Rubber Bands for Headlights

3.50 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Band Length (mm)
720
Band Thickness (mm)
1.5
...see all>
Product Options
ADD TO CART
Band Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Band Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Black 1PC 1 87606 40183464 9.99 SGD
Shipped after 2018-06-25
25 Natural 1PC 1 87609 40183491 -
Discontinued
[x]
25 Black 1PC 1 87607 40183473 10.99 SGD
Shipped after 2018-06-25
20 Natural 1PC 1 87608 40183482 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
Work helmet
3
From Japan
On 2017-06-22 17:40:56
Because it is leaving it on the helmet, if the rubber becomes hard, and it is wearing and removing by battery exchange, it has expired in about one year. It is a consumable item.
This review is about item#40183464.
Replacement of headlight band for helmet
4
From Japan
On 2017-05-01 15:07:02
Since the band of the headlight for the helmet currently used was deteriorated and cracked, I bought it. For purchase due to deterioration, we exchanged two at the same time. Because it is a single bottle, I can get a little more price, I'd appreciate it if it enters two. Because it is made of silicon and high-durability is stated, I am expecting how much it will have.
This review is about item#40183464.
Snow removal at night
5
From Japan
On 2017-04-16 20:45:15
We have long used longer than a band made of fiber that is installed in the standard and we are using it very usefully.
This review is about item#40183464.
Installation of the helmet's light.
5
From Japan
On 2015-04-28 15:09:53
Since it is still used, since the time is early, durability is unknown, but than the existing band that I was currently using, there is not much deviation of light and it is handy. However, as I said earlier, durability is still unknown, so if I have more than a year to go, I would like to consider purchasing next time.
This review is about item#40183473.
Cleaning site
5
From Japan
On 2014-12-09 13:29:00
It was what I was looking for. Although I do not yet know the durability etc, I think that I will purchase again if it is torn. I am glad if it is less than 500 yen.
This review is about item#40183464.
Used when wearing military headlights when car maintenance, nighttime and lift up.
5
From Japan
On 2014-05-08 02:15:14
I use it when I wear a military 5W LED light. Original is stretched directly with rubber band. I will use it for about 6 hours, so I was looking for something made of silicon band.
This review is about item#40183473.
Night work on site
5
From Japan
On 2014-02-28 19:42:21
It does not shift easily by fitting to the helmet. Even if you repeat violent actions it is securely fixed and it is handy.
This review is about item#40183464.
Industrial machinery maintenance
1
From Japan
On 2014-02-07 17:44:07
It is the lowest. I can cut it. I dropped it in the machine during work. I can not recommend this product very much.
This review is about item#40183482.
Work in the dark
1
From Japan
On 2012-10-22 19:59:12
I carefully attached it to the helmet with reference to the opinion of the person of the previous post, but it was out of place I was not using for a while.
Scheduled to use for fixation of fire brigade helmet light
1
From Japan
On 2012-04-12 22:25:26
It was supposed to be used to fix the helmet light, but at the moment when I pull it by pulling on the belt through the light, I was torn with Putzri. I have no intention of using it to hit or tear particularly to a sharp point, but I am stunned because it has gone too far. Since use can not be overcome, I intend to purchase more thicker ones by other companies.
This review is about item#40183491.

Related Products