Buy more than* S$200* and get FREE SHIPPING

Silicone Rubber Bands for Headlights

3.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Band Length (mm)
720
Band Thickness (mm)
1.5
...see all
Product Options
ADD TO CART
Band Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Band Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Phosphorescent 1PC 1 87611 40183516 -
Discontinued
[x]
20 Phosphorescence system 1PC 1 87610 40183507 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Always on site work
3
From Japan
On 2015-12-15 23:44:45
I exchanged because the former rubber band became "lazy", but I switched it out with a little impossible force. It may be inferior in flexibility slightly due to rubber compounding. I am repairing it with a rubber bond and a stapler, so it's not bad.
This review is about item#40183507.
It can not be used elsewhere.
2
From Japan
On 2015-06-12 18:21:25
Since only one band fastener was attached, it was impossible to exchange with existing items.
This review is about item#40183516.
Work in manhole
3
From Japan
On 2014-07-31 21:13:09
Although it does not say how to say because it shines, some kind of superiority feeling is such a product
This review is about item#40183507.
When using a headlight in a dark place in a clean room
5
From Japan
On 2013-06-16 19:41:24
I am very satisfied because I found an ideal product. I'm happy that the price will be a little cheaper.
This review is about item#40183507.

Related Products