Buy more than* S$200* and get FREE SHIPPING

Headlight 14 Led Helmets With Special Silicone Band

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (lumen)
(4 lights) About 8, (8 lights) About 18, (14 light) About 30
Operating Temperature (deg C)
-5 - 40
Batteries
AAA alkaline batteries x 3
Battery life (hours)
(4 lights) About 30 hours, (8 lights) About 15 hours, (14 light) About10 hours
Light Source
5mm High intensity white LED x 14
Dimensions (Width W x Height H x Depth D) (mm)
(Light body) 72 x 50 x 75
Weight (g)
93 (Without batteries), Silicon rubber band fitted at 110
Material
(Body)ABS resin, (head band) fabric, (head band exclusive to helmet) silicone rubber
Accessories
Exclusive to helmets-silicon band x 1, AAA alkaline batteries (for testing) x 3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 87605 40183543 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Attaching cushioning material per door Doing work Switching the illumination degree in every corner
5
From Japan
On 2017-11-06 14:40:41
Since it is a battery type, it can be used when it is relentless without thinking about charging the battery
This review is about item#40183543.
For walking in the evening
3
From Japan
On 2016-12-13 15:40:12
It was not brighter than I thought. Is it reasonable?
This review is about item#40183543.
When working in the dark
4
From Japan
On 2016-05-07 21:03:10
Although it is bright, it is dazzling when you see the LED. It is easier to find the switch attached above the side.
This review is about item#40183543.
Regional fire protection, crime prevention during night patrol. Nighttime outdoor work (when unloading, transporting and storing the luggage.) Participate in the gathering of the village attendance, when going home, etc, use it on all the site as a substitute for the flashlight.
5
From Japan
On 2016-03-27 13:34:47
It is very bright with LED, luminosity can also be changed in 4 stages, the belt is solid and there are two kinds for helmet and it can be used properly, I feel satisfied with the design as functional feeling is used.
This review is about item#40183543.
Cleaning the sewer pipe
5
From Japan
On 2016-01-29 14:44:42
Three levels of brightness adjustment switch is installed so it is very easy to use.
This review is about item#40183543.

Related Products