Buy more than* S$200* and get FREE SHIPPING

Masking Tape for Coating

4.14 (44)
Purpose
Used for masking during painting., Used for masking during painting.
Adhesive Power (N/10mm)
2.21
Tensile Strength (N/15mm)
51.5
Elongation (%)
2.5
Adhesive
Acrylic
Tape Thickness (mm)
0.09
Tape Length (m)
18
Base Material
Japanese paper
Color
White
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1Pack(8Roll) 1 15 40184006 5.99 SGD
In stock
18 1Pack(7Roll) 1 18 40184015 6.99 SGD
In stock
24 1Pack(5Roll) 1 24 40184024 5.99 SGD
In stock
30 1Pack(4Roll) 1 30 40184033 5.99 SGD
In stock
50 1Pack(2Roll) 1 50 40184042 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 13
3 star 6
2 star 3
1 star 1
Review Rating: 4.14
44 Customer Reviews
The reviews are automatic translation.
It is used to stop the terminal of the air cap.
4
From Japan
On 2018-04-15 20:55:03
I wanted a weak adhesive tape with a narrow adhesive strength (easy peeling off) so I purchased it, it's handy if it is too wide for a standard width.
This review is about item#40184033.
Curing for repair
1
From Japan
On 2018-03-01 21:51:51
Adhesion is too strong to use at all. I think that I should throw away what I have bought.
This review is about item#40184024.
When painting work
4
From Japan
On 2018-02-27 15:54:55
Purchased for use in masking during painting. Various masking tapes have been made out of monoterous products, but I wanted something with high adhesion among them, so I bought it here. As you can see, we think that there is adhesion. (Incidentally, the tape of monotaphor with the lowest adhesive strength is a numerical adhesive strength, it will peel off soon)
This review is about item#40184015.
Masking during painting work
5
From Japan
On 2018-01-23 17:18:17
I've done masking with vinyl tape so far. Because the vinyl tape stretches, masking work was serious. It was saved.
This review is about item#40184006.
in the factory
5
From Japan
On 2018-01-20 13:42:02
I'm glad I easily peeled off. It is good to draw a line first in the test.
This review is about item#40184042.
Sticky
2
From Japan
On 2017-12-20 16:42:55
I used it as a carton (cardboard box) as a temporary stop The adhesive strength is strong and you can break the box when peeling off. It is good if the strength of adhesion is also specified
This review is about item#40184015.
Painting curing curing
4
From Japan
On 2017-12-12 23:19:55
In terms of hardness it is similar to yellow. It can be cut with hands. Suitable for irregular places.
This review is about item#40184042.
For packing inside double packaging
2
From Japan
On 2017-11-26 10:48:55
I am satisfied because the functionality is enough, We will sell case so we will use in large quantities.
This review is about item#40184024.
For temporary fixation
4
From Japan
On 2017-11-06 23:46:44
I am handy at the office as I can write letters with ballpoint pen and empitz, but it seemed uncomfortable at the factory because it was difficult to peel off because the materials used were different.
This review is about item#40184006.
When painting work
2
From Japan
On 2017-09-02 13:49:18
I also understood the width figures, but I regretted that I should have bought a wider one with the feeling that I was cheated on the width of the photo. There is no complaint in the product itself.
This review is about item#40184015.

Related Products