Buy more than* S$200* and get FREE SHIPPING

Desktop Booster, UHF Amplifier

5.00 (1)
Operation Gain (dB)
17 to 22(UHF)
RoHS Directive
Support
Output Terminal
F type
Power Cord (m)
2
Weight (kg)
0.39
Specification
DC15V 0.5A pass, VHF, BS / CS path
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VBC22U 40185826 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Television reception
5
From Japan
On 2014-09-24 15:04:23
Until now it was about 30 radio waves, but when installed, it got up to around 50, the radio sensitivity of the terrestrial digital broadcasting on rainy days is good, before rain, cloudy, strong wind days before 20 is not reflected at all did.
This review is about item#40185826.

Related Products