Buy more than* S$200* and get FREE SHIPPING

Outdoor Mixer

4.50 (4)
Accessories
Three waterproof cap, three 5CF contact type plug, 2 mounting screws
...see all
Product Options
ADD TO CART
Compatible Mast Diameter (mm) Output Terminal Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Mast Diameter (mm) Output Terminal Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 to 38 FType - 1PC 1 M-UUF-SP 40186212 37.34 SGD
Shipped after 2017-03-27
22 - 38 F-type 0.22 1PC 1 M-UUF2-SP 40185704 50.56 SGD
Shipped after 2017-03-27
22 to 38 F-type 0.24 1PC 1 M-SUV-SP 40186203 43.80 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used when attached to the antenna cable.
5
From Japan
On 2016-08-18 16:36:42
We were able to buy cheaply Thanks. Thank you very much.
Electrical construction
3
From Japan
On 2016-04-23 16:11:00
It's neither good nor bad
This review is about item#40186212.
TV antenna construction.
5
From Japan
On 2014-09-21 15:05:41
It was saved and can be purchased inexpensively at the manufacturer goods.
This review is about item#40186203.
Mixing of BS / CS.UHS propagation
5
From Japan
On 2013-03-12 21:09:11
It was very use cheap. Price is also affordable, It is no complaint to the mixer situation have also aligned parts.
This review is about item#40186203.

Related Products