Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mixers for Indoor

4.50 (2)
Purpose
For indoor use.
Impedance (ohm)
75 (F type)
Voltage Standing-wave Ratio
(HF / FM / VHF / UHF) 1.8 or less, (BS over IF) 2.0 or less, (CS over IF) 1336 over 2150 / 2.5, 2150 over 2602 / 3.0 or less
Frequency Band (MHz)
(HF/FM/VHF/UHF)10-770,(BS-IF)1032-1336,(CS-IF)1336-2150/2150-2602
Dimension (mm)
52x45x20
Specification
Output terminal - CS/BS input terminal electric current (max DC15V 0.5A)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MX-SUV 40186237 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Connection of antenna wire
5
From Japan
On 2015-08-13 21:54:20
The previous mixer was big and the connection was screwed, so I exchanged it. I am satisfied because it is compact and easy to connect.
This review is about item#40186237.
For mixing Sony nasne with terrestrial digital antenna and BS antenna
4
From Japan
On 2013-10-30 15:01:29
Although it is small, there are no fixed parts, so I am worried about how to install it. There is no problem in the fluffy state, what do you do when you arrange it? is not it. After installation, I can see the picture without problems. Always LED? Whether it is good or bad that it is shining.
This review is about item#40186237.

Related Products