Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Coating Area (2 Times Coating)(m2) Recoating Possible Time (hours) Dilution Ratio (%) Drying Time (hours) Diluent Classification Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coating Area (2 Times Coating)(m2) Recoating Possible Time (hours) Dilution Ratio (%) Drying Time (hours) Diluent Classification Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 or more (20 degC ) 1st / 40 over 50, 2 th / 0 -10 Summer / 1-2, winter / 2 - 4 Water Non-hazardous materials Acrylic emulsion floor paint Green 1Can(7L) 1 H82-0217 40187217 103.23 SGD
In stock
- 2 or more (20 degC ) 1st / 40 over 50, 2 th / 0 -10 Summer / 1-2, winter / 2 - 4 Water Non-hazardous materials Acrylic emulsion floor paint Green 1Can(3L) 1 H82-0217 40187183 58.01 SGD
In stock
2.7-3.1 - - - - - - - 1can(0.7L) 1 H82-0221 40187165 26.07 SGD
In stock
12-13 - - - - - - - 1can(3L) 1 H82-0221 40187192 76.77 SGD
In stock
27-31 - - - - - - - 1can(7L) 1 H82-0221 40187226 149.90 SGD
In stock
27-31 - - - - - - - 1can(7L) 1 H82-0119 40187235 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
The roof of the leak in the roof
5
From Japan
On 2017-02-01 21:27:05
Not stop, but I had also seen many people to craftsmen have been leaking from the earthquake This waterproof spray heard by There are knowledgeable people in the neighborhood, we stopped now in coking. Eyakon, was serious thing in looking for Hebel cause.
This review is about item#40187156.
Factory floor paint
4
From Japan
On 2016-06-08 08:59:30
Accumulates will drip to Kanmizo when you pour the paint into a container
This review is about item#40187183.
Re-coating of the outside stairs mortar containing
5
From Japan
On 2016-05-30 10:42:20
Choose a nice day at the day-long, and the mask outside stairs of 8m, was working two coats. It structure that mixed the portion of the mortar and iron, but clean wet as beyond recognition. Using a roller and brush. Raku is also post-cleaning also diluted because it is aqueous.
This review is about item#40187201.
Carport
5
From Japan
On 2015-09-15 17:05:44
Also it finishes easy to apply and clean, and we are very pleased with. In bluish gray, it is an elegant color.
This review is about item#40187235.
Painting of the kitchen concrete floor (dry use)
4
From Japan
On 2015-05-29 21:42:49
It is an amateur, but it was wet to clean. The amount of paint also, there was a margin with respect to the provision. Undercoating was lost or need, but I have after all supposed to buy things of different manufacturers in the hardware store. If a new in the paint to the concrete floor, who was the undercoat is good. Also primer material was good if you buy together.
This review is about item#40187226.
Painted concrete floor of the warehouse
5
From Japan
On 2014-10-07 21:10:54
Since the aqueous was diluted with water, I think that it is less likely to complaints from neighbors also the place smell without any air-tightness is bad because it is not a lacquer system. Dries quickly, the film also without even dragging a box mono peeled off easily so hard, I felt that if not for long-lasting.
This review is about item#40187174.
Painting of concrete floors, stairs
5
From Japan
On 2014-09-25 13:42:53
The painting of concrete floors, stairs was conducted for the first time, but it was finished in a clean without any handling is also a simple color irregularity because the aqueous. As desired, in order to adhere paint around the spout when transferring paint to another container, it is appreciated the guide plate for mounting the spout is attached.
This review is about item#40187226.
To refinishing of the floor
3
From Japan
On 2014-06-02 14:40:05
It is no problem cheaper than buying in the do-it-yourself store.
This review is about item#40187165.

Related Products