Buy more than* S$200* and get FREE SHIPPING

Waterproof Paint, Floor and Balcony

4.58 (12)
Recoating Possible Time (hours)
2 or more (20 degC )
Dilution Ratio (%)
0-5
Drying Time (hours)
Summer / 1-2, winter / 2 - 4
Diluent
Water
Classification
Non-hazardous materials
Type
Aqueous simple waterproof paint
...see all
Product Options
ADD TO CART
Color Coating Area (2 Times Coating)(m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Coating Area (2 Times Coating)(m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 20 over 23 (tatami 12 over 14 sheets) 1Can(18kg) 1 H82-0319 40187305 166.67 SGD
In stock
Moss green 10 over 12 (tatami 6-1 seven) 1Can(9kg) 1 H82-0321 40187296 87.73 SGD
In stock
Brown 20 over 23 (tatami 12 over 14 sheets) 1Can(18kg) 1 H82-0314 40187314 166.67 SGD
In stock
Moss green 20 over 23 (tatami 12 over 14 sheets) 1Can(18kg) 1 H82-0321 40187323 166.67 SGD
In stock
Moss green 4-5 (three tatami 2.5 over) 1Can(4kg) 1 H82-0321 40187262 43.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Painting of roof
4
From Japan
On 2016-11-14 20:58:30
Has also said other people, would have been dry to be inefficient because early between 燥時. I think that to say that coating ease itself. The bottom line of waterproof performance as heard once. However I also think Do I need to reapply every two years.
This review is about item#40187296.
Use on the roof waterproof
5
From Japan
On 2016-11-02 23:12:36
In three years it has been repainted once.
This review is about item#40187296.
Slip time painted wooden veranda
4
From Japan
On 2016-05-20 06:41:50
I wish I more diluted and can be used.
This review is about item#40187271.
Use of veranda groove waterproof
5
From Japan
On 2016-04-20 16:02:28
Easy to be painted with a brush, etc., it is very convenient because it dries fast. I think that may be Yasukere little more mixed when dilute with thinner or the like.
This review is about item#40187244.
The roof of the floor of waterproof for
4
From Japan
On 2016-03-02 14:43:50
Economical and easy to use. The effect will evaluate from a look at the future of the state.
This review is about item#40187323.
Concrete floor
5
From Japan
On 2015-12-09 15:40:00
I think impossible in the seal for cracks on the second floor concrete dirt floor of the steel frame two-story parking lot had been is not leaking entered was construction to buy this product together with sealer Ease of construction Finish feeling is perfect Since the aqueous processing of the brush was also good
This review is about item#40187244.
It cheap, were easy to handle appreciable professional skill in painting for the first time easy to apply grandma.
5
From Japan
On 2015-08-23 16:10:35
1 hour painted for is to dry in 8/22, it was enough with a clean, because once painted. I think that I should have sooner When was I made to feel like so building at that time. Since the high, if someone asked to paint and I will do it all yourself. And to feel good in clean and be covered for, is a hobby. Next, apply in the storeroom a total of 120 pieces of their own each room sew the door of each room! ! Monotarou Mr. Thank you. Oita cheap luck likely.
This review is about item#40187314.
Veranda paint
5
From Japan
On 2015-07-30 08:22:19
This is useful because the slip is entered.
This review is about item#40187262.
Home of the veranda
4
From Japan
On 2015-05-22 18:54:07
I quite Nebakkoku good coating, was working in a hurry because the thirst is also early to Botebote. Perhaps because of the stickiness? Brush unevenness will remain a little. . Well I think this mon because amateur. . .
This review is about item#40187244.
As veranda floor of waterproof paint
5
From Japan
On 2015-05-06 15:11:39
After were asked to repair the cracks of the veranda floor in the mortar to carpenters, it was used as a waterproof paint. Workability enough to recoating because the slip contains will be bad, but it has been very clean finish satisfaction.
This review is about item#40187262.

Related Products