Buy more than* S$200* and get FREE SHIPPING

Water Based Preservative Insect Repellent Paint

4.33 (9)
...see all
Product Options
ADD TO CART
Drying Time (hours) Diluent Classification Color Coating Area (2 Times Coating)(m2) Recoating Possible Time (hours) Dilution Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drying Time (hours) Diluent Classification Color Coating Area (2 Times Coating)(m2) Recoating Possible Time (hours) Dilution Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Summer / 1-2, winter / 2 - 4 Water Non-hazardous materials Mahogany - 4 or more (20 degC ) Please be normally used in undiluted 1Can(4L) 1 H85-3007 40187524 59.30 SGD
In stock
Summer / 1-2, winter / 2 - 4 Water Non-hazardous materials Brown - 4 or more (20 degC ) Please be normally used in undiluted 1Can(4L) 1 H85-3008 40187533 59.30 SGD
In stock
- - - - 23-28 - - 1can(4L) 1 H85-3003 40187481 78.06 SGD
In stock
- - - - 23-28 - - 1can(4L) 1 H85-3006 40187515 78.06 SGD
In stock
Summer / 1-2, winter / 2 - 4 Water Non-hazardous materials Ebony - 4 or more (20 degC ) Please be normally used in undiluted 1Can(4L) 1 H85-3004 40187497 59.30 SGD
Shipped after 2017-03-02
- - - - 3.5-4.5 - - 1can(0.7L) 1 H85-3002 40187332 26.05 SGD
In stock
- - - - 23-28 - - 1can(4L) 1 H85-3013 40187585 78.06 SGD
In stock
- - - - 3.5-4.5 - - 1can(0.7L) 1 H85-3003 40187341 26.05 SGD
In stock
- - - - 3.5-4.5 - - 1can(0.7L) 1 H85-3005 40187366 26.34 SGD
Shipped after 2017-03-02
- - - - 23-28 - - 1can(4L) 1 H85-3012 40187576 78.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Repainting of wooden lattice
5
From Japan
On 2017-01-06 00:35:59
Painted wooden lattice around Dokkuran of garden has decided to repaint because've been bald. I bought a lock paint mahogany with the 1,000 yen coupon. This quality is top notch without it say in this price. Everyone also is recommended.
This review is about item#40187524.
Use the small antiseptic
3
From Japan
On 2016-11-14 19:55:06
It was possible to use it usually. In particular, there was no problem.
This review is about item#40187497.
Wooden outer wall
5
From Japan
On 2015-04-04 22:23:00
Pre-painting is ebony, black in color, when the finished coating other than, there is a shiny, Stain is completely watery, but just of aqueous paint, concentration would be intermediate, Easy to apply, easy to take treatment.
This review is about item#40187497.
As outdoor insect repellent
3
From Japan
On 2015-03-19 11:37:52
Concentration is darker, earlier in the concentration of the aqueous paint is watery, Shiroai pesticides, but was using the preservative, it is a preference.
This review is about item#40187497.
Protection of the garden fence
4
From Japan
On 2014-11-03 21:07:23
Had been using the Asahi paint I tried to change because the good cost-performance until now. The color in the can in Asahipen and rock painting was worried because different but now almost the same color if Kawake. However, although when the bubbling was I think what is playing in front of the paint because some painting is very much just like foam. I am satisfied because I finished without far problem.
This review is about item#40187524.
DIY accessories to make such
4
From Japan
On 2014-10-15 16:19:09
Coating easy post-processing also was easy to use and easy.
This review is about item#40187341.
Painted handrail
5
From Japan
On 2014-09-20 07:34:57
In an aqueous, a brush of the post-processing is easy, very easy to paint. The color may be.
This review is about item#40187524.
Painted veranda wood deck
5
From Japan
On 2013-11-13 13:18:35
Good state of viscosity, was easy to very coating. In the future, we would like to go a corrosion-repellent correspondence between external xylem.
This review is about item#40187384.
For the preservation of wood
5
From Japan
On 2013-05-25 20:59:14
Without scattering of unpleasant VOC, in the little wood preservative paint environmental impact on the environment and the human body, a very inexpensive, and repeat orders. It is a very good commodity.
This review is about item#40187481.

Related Products