Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Recoating Possible Time (hours) Dilution Ratio (%) Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Diluent Type Color Coating Area (Single Coating) (m2) The nature of the hazardous materials Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recoating Possible Time (hours) Dilution Ratio (%) Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Diluent Type Color Coating Area (Single Coating) (m2) The nature of the hazardous materials Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One or more (20 degC ) 0 (usually not required) 0.946L First petroleum Fourth class Paint diluted solution Oily wood coloring agent Walnut - Non-water-soluble   1Can(0.946L) 1 H51-0156 40188102 16.67 SGD
In stock
One or more (20 degC ) 0 (usually not required) 350mL First petroleum Fourth class Paint diluted solution Oily wood coloring agent Walnut - Non-water-soluble   1Can(350mL) 1 H51-0156 40188041 8.90 SGD
In stock
One or more (20 degC ) 0 (usually not required) 0.946L First petroleum Fourth class Paint diluted solution Oily wood coloring agent Light Walnut - Non-water-soluble   1Can(0.946L) 1 H51-0157 40188111 16.67 SGD
In stock
- - 3.785L - - - - - 42-55 - *[No return] You cannot return this product. For details, see FAQ. 1can(3.785L) 1 H51-0152 40188136 70.31 SGD
Shipped after 2017-02-27
- - 3.785L - - - - - 42-55 -   1can(3.785L) 1 H51-0153 40188145 70.31 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Now best finish paint on the shelf box
5
From Japan
On 2016-08-12 11:18:01
Color is good grain was satisfied Ukideri
This review is about item#40188066.
Water of wood deck
5
From Japan
On 2015-10-18 05:25:50
If it is smooth, easy to paint. cheap. Durability, I think unknown, but there is no significant difference in any manufacturer.
This review is about item#40188154.
Since I started the DIY and are used go out a sense of natural wood.
4
From Japan
On 2015-05-05 12:23:29
Happy I became so I thought color. However, I dripping Botabota again transferred to a small container is the drawback. But I think that was with those that accompany such as the triangle is in cans. .
This review is about item#40188172.
Interior wall paint in the room
5
From Japan
On 2014-01-29 17:16:34
Become color of hope at a low cost
This review is about item#40188102.
Coloring to the kitchen counter
5
From Japan
On 2013-07-11 14:52:33
There is no also to write too much impressions, or would be that hue may also be easy to use well.
This review is about item#40188023.
Painted in woodwork production
1
From Japan
On 2013-06-07 20:11:36
Maple color was used from over the plane to the SPF material, but became a color, such as diluted the mahogany and redness is too strong. I want color, it has become a useless shopping because you purchased the maple because was too dark in the mahogany. The manufacturer, weaken the more redness, strengthen the yellow, I want to order to the overall bright colors. If there is a change from the manufacturer, we want to put the history is also explained in detail.
This review is about item#40188075.
It is the home of the handrail
5
From Japan
On 2013-06-01 09:52:30
For now especially there is no Donokono. Even compared with other companies but does not pale. We will also not be used in the future
This review is about item#40188057.

Related Products