Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Recoating Possible Time (hours) Dilution Ratio (%) Drying Time (hours) Diluent Classification Color Coating Area (2 Times Coating)(m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recoating Possible Time (hours) Dilution Ratio (%) Drying Time (hours) Diluent Classification Color Coating Area (2 Times Coating)(m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1.6-2 1can(300mL) 1 H40-0151 40188382 21.84 SGD
In stock
4 or more (20 degC ) 0 (usually not required) Summer / 1-2, winter / 4 -6 Water Non-hazardous materials Maple - 1Can(0.7L) 1 H40-0153 40188452 32.17 SGD
In stock
4 or more (20 degC ) 0 (usually not required) Summer / 1-2, winter / 4 -6 Water Non-hazardous materials Mahogany - 1Can(0.7L) 1 H40-0159 40188477 32.17 SGD
In stock
4 or more (20 degC ) 0 (usually not required) Summer / 1-2, winter / 4 -6 Water Non-hazardous materials Maple - 1Can(300mL) 1 H40-0153 40188391 17.96 SGD
In stock
4 or more (20 degC ) 0 (usually not required) Summer / 1-2, winter / 4 -6 Water Non-hazardous materials Mahogany - 1Can(300mL) 1 H40-0159 40188416 17.96 SGD
Shipped after 2017-01-27
- - - - - - 3.7-4.6 1can(0.7L) 1 H40-0156 40188486 38.41 SGD
In stock
- - - - - - 3.7-4.6 1can(0.7L) 1 H40-0157 40188461 39.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Woodworking
4
From Japan
On 2016-02-26 23:02:01
Aqueous It is good and easy to handle! I quite liked in this varnish price both.
This review is about item#40188452.
Fixed frame of the door, sliding doors and windows, and the use to paint the floor.
4
From Japan
On 2015-08-10 18:33:34
Easy to apply with an aqueous, grain also gloss was also finished to clean.
This review is about item#40188443.
Used for surface protection of the self-made furniture
5
From Japan
On 2015-03-11 13:30:07
Has become a dilution unnecessary, but as it is was noticeable brush marks for growth is not very good. Easier to use and dilute about 3% in the water.
This review is about item#40188434.
household use
5
From Japan
On 2014-10-05 13:35:30
After coloring the larch in the aqueous stain, it was used. Because the smell is hard to be less bubble was able to paint easier.
This review is about item#40188434.
Apply to the desk
5
From Japan
On 2014-05-16 13:15:15
This coating easy to be very happy.
This review is about item#40188434.
The window frame repair of home apartment
5
From Japan
On 2014-04-30 12:43:24
Poor room of a day of home apartments, and now condensation. Window frame is wood plywood, but it was a veneer were rotten been done in the moisture. Same veneer, soon be attached to buy a window frame in the do-it-yourself store the same Take the plunge because it is going to be a state re-create in a solid plate. Mold stop moisture measures We decided to paint the urethane varnish to the surface. I had purchased the cheapest thing in the urethane varnish that are sold in Monotarou But the finish is the very best. It would be good when overlaying also Apply a thin layer several times. Paintwork also is thorough as moisture measures there is strength.
This review is about item#40188425.
It is easy to paint.
5
From Japan
On 2014-03-23 05:04:55
It was purchased for the protection of the wooden table to place in the apartment of the veranda. It is very easy to paint bubbles can be difficult. Since it becomes a urethane strong outer skin if curing faster curing is strong even in the heat of when the rain and barbecue. Still is more than 3,000 free shipping is there is difficult at the time of purchase.
This review is about item#40188425.
Wood working
5
From Japan
On 2013-08-10 00:24:13
It is easy to work so hard to become a very coating easily spotted.
This review is about item#40188373.

Related Products