Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Coating Area (Single Coating) (m2) Recoating Possible Time (hours) Dilution Ratio (%) Drying Time (hours) Diluent Classification Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coating Area (Single Coating) (m2) Recoating Possible Time (hours) Dilution Ratio (%) Drying Time (hours) Diluent Classification Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 or more (20 degC ) 0 (usually not required) Summer / 1-2, winter / 2 - 4 Water Non-hazardous materials Clear 1Can(300mL) 1 H75-0150 40188556 9.68 SGD
Shipped after 2017-01-23
- 2 or more (20 degC ) 0 (usually not required) Summer / 1-2, winter / 2 - 4 Water Non-hazardous materials Light Oak 1Can(300mL) 1 H75-0151 40188565 9.68 SGD
Shipped after 2017-01-23
- 2 or more (20 degC ) 0 (usually not required) Summer / 1-2, winter / 2 - 4 Water Non-hazardous materials Clear 1Can(0.7L) 1 H75-0150 40188617 19.25 SGD
Shipped after 2017-01-23
6-7 - - - - - - 1can(0.7L) 1 H75-0159 40188653 24.69 SGD
Shipped after 2017-01-23
0.8-1 - - - - - - 1can(100mL) 1 H75-0153 40188513 6.97 SGD
Shipped after 2017-01-26
0.8-1 - - - - - - 1can(100mL) 1 H75-0159 40188531 7.07 SGD
Shipped after 2017-01-23
6-7 - - - - - - 1can(0.7L) 1 H75-0156 40188662 26.07 SGD
Shipped after 2017-01-26
0.8-1 - - - - - - 1can(100mL) 1 H75-0156 40188547 7.15 SGD
Shipped after 2017-01-26
2.5-3 - - - - - - 1can(300mL) 1 H75-0159 40188592 13.25 SGD
Shipped after 2017-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Woodworking products and grain sheet protection
3
From Japan
On 2015-12-03 17:55:08
It described was not even lock paint of the site, but it was a solvent containing. How can good to wood not treated under coloring, etc., if it after the painted paint, etc. It might be better not to use. The varnish for the underlying processing and have no surface protection of wood grain sheet other than wood I sometimes paint, but the sheet and the solvent had stank to react. But goes up a little price, it is better of Sunday painting "aqueous varnish" I think I have not done is also There is also a solvent included gloss.
This review is about item#40188556.
Overcoat of paneling of cypress
3
From Japan
On 2014-09-10 13:30:45
Since the absolute amount was less, and order the thing next time are many. 1kg cans was the most perfect as my applications.
This review is about item#40188495.
To prevent contamination of the piece of wood of the cupboard
3
From Japan
On 2014-07-08 17:01:22
When you wash the brush in it to say that aqueous is now very clean and comfortable, the paint was used in undiluted, it was just good. Dry and paint, it was repeatedly or dry and again and again paint, thick and strong, finished in a very beautiful.
This review is about item#40188556.
Painting of wood
4
From Japan
On 2014-02-25 20:24:43
As a coating of wood, good rising A coating.
This review is about item#40188556.

Related Products