Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Designation Screw d Dimensions dk (mm) Pitch P (mm) Dimensions k (mm) Dimensions s (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Designation Screw d Dimensions dk (mm) Pitch P (mm) Dimensions k (mm) Dimensions s (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 13 1.25 8 6 25   1PC 1 M8x25 40190552 16.99 SGD
In stock
M5 8.5 0.8 5 4 15   1PC 1 M5x15 40190403 5.99 SGD
Shipped after 2018-01-26
M5 8.5 0.8 5 4 25   1PC 1 M5x25 40190437 6.99 SGD
In stock
M6 10 1 6 5 20   1PC 1 M6x20 40190482 8.99 SGD
In stock
M8 13 1.25 8 6 20   1PC 1 M8x20 40190543 13.99 SGD
In stock
M8 13 1.25 8 6 35   1PC 1 M8x35 40190577 31.99 SGD
Shipped after 2018-01-24
M8 13 1.25 8 6 30   1PC 1 M8x30 40190561 16.99 SGD
In stock
M8 13 1.25 8 6 16   1PC 1 M8x16 40190534 25.99 SGD
Shipped after 2018-01-24
M6 10 1 6 5 10   1PC 1 M6x10 40190446 10.99 SGD
Shipped after 2018-01-29
M5 8.5 0.8 5 4 20   1PC 1 M5x20 40190421 6.99 SGD
In stock
M10 16 1.5 10 8 40   1PC 1 M10x40 40190631 63.99 SGD
Shipped after 2018-01-24
M10 16 1.5 10 8 20   1PC 1 M10x20 40190595 28.99 SGD
Shipped after 2018-01-29
M6 10 1 6 5 15   1PC 1 M6x15 40190464 7.99 SGD
In stock
M6 10 1 6 5 12   1PC 1 M6x12 40190455 9.99 SGD
Shipped after 2018-01-24
M5 8.5 0.8 5 4 12   1PC 1 M5x12 40190394 5.99 SGD
In stock
M5 8.5 0.8 5 4 10   1PC 1 M5x10 40190385 5.99 SGD
In stock
M4 7 0.7 4 3 16   1PC 1 M4x16 40190333 12.99 SGD
Shipped after 2018-01-24
M4 7 0.7 4 3 15   1PC 1 M4x15 40190324 5.99 SGD
In stock
M4 7 0.7 4 3 12   1PC 1 M4x12 40190315 7.99 SGD
Shipped after 2018-01-29
M3 5.5 0.5 3 2.5 8   1PC 1 M3x8 40190227 8.99 SGD
Shipped after 2018-01-29
M3 5.5 0.5 3 2.5 6   1PC 1 M3x6 40190211 5.99 SGD
In stock
M3 5.5 0.5 3 2.5 20   1PC 1 M3x20 40190272 10.99 SGD
Shipped after 2018-01-29
M3 5.5 0.5 3 2.5 16   1PC 1 M3x16 40190263 13.99 SGD
Shipped after 2018-01-24
M3 5.5 0.5 3 2.5 12   1PC 1 M3x12 40190245 9.99 SGD
Shipped after 2018-01-29
M8 13 1.25 8 6 15   1PC 1 M8x15 40190525 15.99 SGD
Shipped after 2018-01-29
M6 10 1 6 5 30   1Pack(50PC) 1 M6x30 40191331 719.99 SGD
Shipped after 2018-01-24
M5 8.5 0.8 5 4 16   1PC 1 M5x16 40190412 12.99 SGD
Shipped after 2018-01-24
M4 7 0.7 4 3 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M4x6 40190281 10.99 SGD
Shipped after 2018-01-24
M4 7 0.7 4 3 30   1PC 1 M4x30 40190367 19.99 SGD
Shipped after 2018-01-24
M4 7 0.7 4 3 25   1PC 1 M4x25 40190351 10.99 SGD
Shipped after 2018-01-24
M4 7 0.7 4 3 20   1PC 1 M4x20 40190342 8.99 SGD
Shipped after 2018-01-29
M10 16 1.5 10 8 35   1PC 1 M10x35 40190622 38.99 SGD
Shipped after 2018-01-24
M6 10 1 6 5 25   1PC 1 M6x25 40190491 9.99 SGD
In stock
M6 10 1 6 5 16   1PC 1 M6x16 40190473 14.99 SGD
Shipped after 2018-01-24
M4 7 0.7 4 3 8   1PC 1 M4x8 40190297 7.99 SGD
Shipped after 2018-01-29
M10 16 1.5 10 8 25   1PC 1 M10x25 40190604 32.99 SGD
Shipped after 2018-01-24
M3 5.5 0.5 3 2.5 15   1PC 1 M3x15 40190254 9.99 SGD
Shipped after 2018-01-29
M3 5.5 0.5 3 2.5 10   1PC 1 M3x10 40190236 8.99 SGD
Shipped after 2018-01-29
M12 18 1.75 12 10 50   1PC 1 M12x50 40190692 94.99 SGD
Shipped after 2018-01-24
M12 18 1.75 12 10 45   1PC 1 M12x45 40190683 89.99 SGD
Shipped after 2018-01-24
M12 18 1.75 12 10 40   1PC 1 M12x40 40190674 84.99 SGD
Shipped after 2018-01-24
M12 18 1.75 12 10 35   1PC 1 M12x35 40190665 80.99 SGD
Shipped after 2018-01-24
M12 18 1.75 12 10 30   1PC 1 M12x30 40190656 76.99 SGD
Shipped after 2018-01-24
M12 18 1.75 12 10 25   1PC 1 M12x25 40190647 70.99 SGD
Shipped after 2018-01-24
M5 8.5 0.8 5 4 8   1PC 1 M5x8 40190376 8.99 SGD
Shipped after 2018-01-29
M4 7 0.7 4 3 10   1PC 1 M4x10 40190306 4.99 SGD
In stock
M6 10 1 6 5 30   1PC 1 M6x30 40190735 22.99 SGD
Shipped after 2018-01-24
M10 16 1.5 10 8 30   1PC 1 M10x30 40190613 35.99 SGD
Shipped after 2018-01-29
M10 16 1.5 10 8 16   1PC 1 M10x16 40190586 50.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Customer's request
5
From Japan
On 2018-01-03 04:18:39
Even in only one place, I want to use something different from people. With this request, I used this product. At first sight, I do not understand titanium, but customers were satisfied. I think that it can be used normally, and it is a good product without any problem.
This review is about item#40190394.
Screw weight reduction
3
From Japan
On 2017-07-09 13:47:31
It became lighter than a genuine screw and it was good. It is sufficiently tightened to the used place without problems.
This review is about item#40190482.
Used for fuel cap
3
From Japan
On 2016-11-04 11:52:59
It was better if 8 mm length was available. I was seeking lightweight, but of course heavier than aluminum bolts. If you need tightening torque, I think it will be titanium, if not, aluminum will be the choice.
This review is about item#40190446.
Manufacture and sale of tools
5
From Japan
On 2014-11-14 19:19:41
In light of strength and strength, very useful.
This review is about item#40190263.

Related Products