Buy more than* S$200* and get FREE SHIPPING

Eye Bolt, SUS304

4.67 (6)
Material
SUS304
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Screw Length S (mm) Dimensions D (mm) Dimension H (mm) Inner Diameter (phi mm) Dimensions L (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Screw Length S (mm) Dimensions D (mm) Dimension H (mm) Inner Diameter (phi mm) Dimensions L (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 27 16 8 8.1 40 1.25 1PC 1 M8X40 40192196 10.99 SGD
Shipped after 2018-04-23
M12 45 26 12 13 80 1.75 1PC 1 M12X80 40192537 16.99 SGD
Shipped after 2018-04-23
M10 30 20 10 10.2 50 1.5 1PC 1 M10X50 40192354 11.99 SGD
Shipped after 2018-04-23
M6 32 12 6 6.1 50 1 1PC 1 M6X50 40192101 9.99 SGD
Shipped after 2018-04-23
M8 22 16 8 8.1 30 1.25 1PC 1 M8x30 40192171 11.99 SGD
Shipped after 2018-04-25
M6 19 12 6 6.1 25 1 1PC 1 M6x25 40192056 9.99 SGD
Shipped after 2018-04-23
M10 35 20 10 10.2 55 1.5 1PC 1 M10X55 40192363 13.99 SGD
Shipped after 2018-04-25
M12 30 26 12 13 50 1.75 1PC 1 M12X50 40192476 14.99 SGD
Shipped after 2018-04-23
M8 - 16 8 8.1 25 1.25 1PC 1 M8x25 40192162 10.99 SGD
Shipped after 2018-05-02
M12 60 26 12 13 100 1.75 1PC 1 M12x100 40192573 17.99 SGD
Shipped after 2018-04-23
M12 27 26 12 13 40 1.75 1PC 1 M12X40 40192451 16.99 SGD
Shipped after 2018-04-25
M12 40 26 12 13 75 1.75 1PC 1 M12X75 40192521 16.99 SGD
Shipped after 2018-04-23
M16 40 32 16 16.5 80 2 1PC 1 M16X80 40192643 23.99 SGD
Shipped after 2018-04-23
M16 50 32 16 16.5 95 2 1PC 1 M16X95 40192677 25.99 SGD
Shipped after 2018-04-25
M6 - 12 6 6.1 35 1 1PC 1 M6X35 40192074 9.99 SGD
Shipped after 2018-04-23
M6 22 12 6 6.1 40 1 1PC 1 M6X40 40192083 11.99 SGD
Shipped after 2018-04-25
M8 32 16 8 8.1 45 1.25 1PC 1 M8X45 40192205 10.99 SGD
Shipped after 2018-04-23
M8 30 16 8 8.1 50 1.25 1PC 1 M8X50 40192214 10.99 SGD
Shipped after 2018-04-23
M8 60 16 8 8.1 80 1.25 1PC 1 M8X80 40192275 11.99 SGD
Shipped after 2018-04-23
M10 20 20 10 10.2 40 1.5 1PC 1 M10x40 40192336 17.99 SGD
Shipped after 2018-04-25
M10 20 20 10 10.2 30 1.5 1PC 1 M10x30 40192311 13.99 SGD
Shipped after 2018-04-25
M10 25 20 10 10.2 45 1.5 1PC 1 M10X45 40192345 13.99 SGD
Shipped after 2018-04-25
M12 50 26 12 13 95 1.75 1PC 1 M12X95 40192564 18.99 SGD
Shipped after 2018-04-25
M6 27 12 6 6.1 45 1 1PC 1 M6X45 40192092 11.99 SGD
Shipped after 2018-04-25
M6 47 12 6 6.1 65 1 1PC 1 M6X65 40192126 -
Discontinued
[x]
M6 57 12 6 6.1 75 1 1PC 1 M6X75 40192144 11.99 SGD
Shipped after 2018-04-25
M10 60 20 10 10.2 80 1.5 1PC 1 M10X80 40192415 12.99 SGD
Shipped after 2018-04-23
M16 35 32 16 16.5 65 2 1PC 1 M16X65 40192616 23.99 SGD
Shipped after 2018-04-25
M6 42 12 6 6.1 60 1 1PC 1 M6X60 40192117 10.99 SGD
Shipped after 2018-04-23
M6 52 12 6 6.1 70 1 1PC 1 M6X70 40192135 12.99 SGD
Shipped after 2018-04-25
M6 62 12 6 6.1 80 1 1PC 1 M6X80 40192153 10.99 SGD
Shipped after 2018-04-23
M8 55 16 8 8.1 75 1.25 1PC 1 M8X75 40192266 13.99 SGD
Shipped after 2018-04-27
M8 40 16 8 8.1 85 1.25 1PC 1 M8X85 40192284 12.99 SGD
Shipped after 2018-04-27
M8 45 16 8 8.1 90 1.25 1PC 1 M8X90 40192293 12.99 SGD
Shipped after 2018-04-25
M10 50 20 10 10.2 90 1.5 1PC 1 M10X90 40192433 13.99 SGD
Shipped after 2018-04-25
M16 40 32 16 16.5 75 2 1PC 1 M16X75 40192634 23.99 SGD
Shipped after 2018-04-25
M8 22 16 8 8.1 35 1.25 1PC 1 M8X35 40192187 12.99 SGD
Shipped after 2018-04-25
M8 40 16 8 8.1 60 1.25 1PC 1 M8X60 40192232 12.99 SGD
Shipped after 2018-04-25
M12 45 26 12 13 65 1.75 1PC 1 M12X65 40192503 15.99 SGD
Shipped after 2018-04-23
M12 40 26 12 13 70 1.75 1PC 1 M12X70 40192512 15.99 SGD
Shipped after 2018-04-23
M12 50 26 12 13 85 1.75 1PC 1 M12X85 40192546 17.99 SGD
Shipped after 2018-04-25
M12 50 26 12 13 90 1.75 1PC 1 M12X90 40192555 17.99 SGD
Shipped after 2018-04-25
M16 30 32 16 16.5 55 2 1PC 1 M16X55 40192591 26.99 SGD
Shipped after 2018-04-25
M16 30 32 16 16.5 60 2 1PC 1 M16X60 40192607 22.99 SGD
Shipped after 2018-04-25
M8 35 16 8 8.1 55 1.25 1PC 1 M8X55 40192223 12.99 SGD
Shipped after 2018-04-25
M8 45 16 8 8.1 65 1.25 1PC 1 M8X65 40192241 12.99 SGD
Shipped after 2018-04-25
M10 25 20 10 10.2 35 1.5 1PC 1 M10X35 40192327 13.99 SGD
Shipped after 2018-04-25
M10 40 20 10 10.2 60 1.5 1PC 1 M10X60 40192372 11.99 SGD
Shipped after 2018-04-23
M12 35 26 12 13 55 1.75 1PC 1 M12X55 40192485 16.99 SGD
Shipped after 2018-04-25
M12 40 26 12 13 60 1.75 1PC 1 M12X60 40192494 20.99 SGD
Shipped after 2018-04-25
M8 50 16 8 8.1 70 1.25 1PC 1 M8X70 40192257 10.99 SGD
Shipped after 2018-04-23
M8 55 16 8 8.1 100 1.25 1PC 1 M8X100 40192302 11.99 SGD
Shipped after 2018-04-23
M6 24 12 6 6.1 30 1 1PC 1 M6x30 40192065 9.99 SGD
Shipped after 2018-04-23
M16 45 32 16 16.5 90 2 1PC 1 M16X90 40192661 24.99 SGD
Shipped after 2018-04-23
M16 50 32 16 16.5 100 2 1PC 1 M16X100 40192686 25.99 SGD
Shipped after 2018-04-23
M16 45 32 16 16.5 85 2 1PC 1 M16X85 40192652 23.99 SGD
Shipped after 2018-04-23
M10 50 20 10 10.2 70 1.5 1PC 1 M10x70 40192397 12.99 SGD
Shipped after 2018-04-23
M10 60 20 10 10.2 100 1.5 1PC 1 M10x100 40192442 13.99 SGD
Shipped after 2018-04-23
M16 34 32 16 16.5 50 2 1PC 1 M16x50 40192582 21.99 SGD
Shipped after 2018-04-25
M12 25 26 12 13 45 1.75 1PC 1 M12x45 40192467 16.99 SGD
Shipped after 2018-04-25
M10 45 20 10 10.2 65 1.5 1PC 1 M10X65 40192381 12.99 SGD
Shipped after 2018-04-23
M10 55 20 10 10.2 75 1.5 1PC 1 M10X75 40192406 15.99 SGD
Shipped after 2018-04-25
M10 45 20 10 10.2 85 1.5 1PC 1 M10X85 40192424 13.99 SGD
Shipped after 2018-04-25
M16 35 32 16 16.5 70 2 1PC 1 M16X70 40192625 27.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
It is diversion.
5
From Japan
On 2017-05-23 18:59:30
It is cheaper than the parts of a certain maker on the stopper of the tail wheel of the mini tiller and it is very handy without a wrench with bolts in the hole by diversion.
This review is about item#40192467.
Motorcycle Parts Installation
5
From Japan
On 2015-10-20 16:49:34
It was very good.
This review is about item#40192171.
repair
4
From Japan
On 2013-08-05 15:04:58
It is a repeat. At the time of purchase last time, there was garbage dirty, but this time was beautiful. The fragments of the mark remained as usual.
This review is about item#40192521.
Maintenance parts
4
From Japan
On 2012-12-28 13:11:54
There are things that seem to be engraved on the side of the wheel and it is about 0.2 mm out, so you can not use it unless you cut it. Since there is no meaning as an engraving, there are things to be dropped at the time of manufacture. A lot of garbage was attached, too. I only wrote complaints, but I am thankful that I was selling.
This review is about item#40192521.
Fastening of motorcycle silencer
5
From Japan
On 2012-09-14 17:19:51
I was searching for such items and finally got to see it. I use it as a rod end which connects to a frame from a motorcycle silencer band. Materials, shapes, finishes, etc. could be installed without problems at all. Since the previous rod end has come off by vibration, the next product will continue to focus on that as well.
This review is about item#40192083.
Used for Copen's seat belt anchor
5
From Japan
On 2012-08-04 16:41:47
It was an ideal part perfectly. I purchased small size iron parts, but I was looking for products of this specification. In the near future, we are planning to post a detailed feeling of use in Copen edition of "Everyone Kara".
This review is about item#40192442.

Related Products