Buy more than* S$200* and get FREE SHIPPING

Cordless Blower

4.00 (1)
Motor Voltage (V)
DC12V
Battery
Two cadmium battery Ni-Cd1.3Ah
Rotational Speed (min-1[rpm])
12600 to 15400
Air Capacity (m3/min)
1
Weight (kg)
(Including battery pack) about 1.4
Set Contents
C5-S1230 S3, 30 minutes charger body, battery pack, Gomunozuru, dust collection bag, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PMD-12BW 40193684 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning task
4
From Japan
On 2013-03-07 17:53:05
Easy-to-use You choked both
This review is about item#40193684.

Related Products