Buy more than* S$200* and get FREE SHIPPING

German Super Max All Around

4.50 (2)
Cutting Target
Timber / General, wood, plywood, plywood OSB MDF others Metal /metal siding, galvanized tin, iron sheet (less than 1.5 mm), angle iron (3.0 mm or less) Resins/ vinyl chloride pipe, plastic, acrylic board, polycarbonate Ceramic series / punched silicate calcium board, wood hair cement, carpet and lath board, gypsum board
Inner Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Outer Diameter (phi mm) Number of Blades Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Outer Diameter (phi mm) Number of Blades Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 100 36 15, 30 mm cutting depth memory with 1Sheet 1 SMA-100 40193754 -
Discontinued
[x]
1.3 127 42 15, 30 mm cutting depth memory with 1Sheet 1 SMA-127 40193763 -
Discontinued
[x]
1.6 147 52 15, 30, 45 mm cutting depth memory with 1Sheet 1 SMA-147 40193772 -
Discontinued
[x]
1.6 165 52 15, 30, 45 mm cutting depth memory with 1Sheet 1 SMA-165 40193781 -
Discontinued
[x]
1.6 190 52 15, 30, 45 mm cutting depth memory with 1Sheet 1 SMA-190 40193797 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pallet dismantling
4
From Japan
On 2013-11-29 13:22:30
I am using it to disassemble the pallet. Since nails can also be cut, it is saved without the hassle of avoiding or pulling out each time. However, if you hit the nail vigorously, you will get chips as expected, so I will cut it carefully.
This review is about item#40193781.
Pachinkree board, silk, panel
5
From Japan
On 2012-12-02 09:06:09
When I was looking for a chip saw with a smartphone, I found a monotaro, I did a variety of searches, I ordered it and ordered it I ordered a lot of things at work, so I bought an all round myself I can buy it I thought that I felt somewhat rough but I will teach it to my colleagues
This review is about item#40193772.

Related Products

Saw

Saw