Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker Win-Pro 60

4.33 (9)
Foot Width
3E
Standard Weight (g/1 leg)
400(26.0cm)
Material (Skin)
PU
...see all
Product Options
ADD TO CART
Material (toe core) Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wide iron Gum 24 Yellow 1Pair 1 WIN-PRO 60 40196965 -
Discontinued
[x]
Wide iron Gum 24 White 1Pair 1 WIN-PRO 60 40196782 -
Discontinued
[x]
Wide iron Gum 24.5 White 1Pair 1 WIN-PRO 60 40196791 -
Discontinued
[x]
Wide iron Gum 29 Yellow 1Pair 1 WIN-PRO 60 40197044 -
Discontinued
[x]
Wide iron Gum 28 Yellow 1Pair 1 WIN-PRO 60 40197035 -
Discontinued
[x]
Wide iron Gum 25.5 Yellow 1Pair 1 WIN-PRO 60 40196992 -
Discontinued
[x]
Wide iron Gum 25.5 White 1Pair 1 WIN-PRO 60 40196816 -
Discontinued
[x]
Wide iron Gum 29 White 1Pair 1 WIN-PRO 60 40196861 -
Discontinued
[x]
Wide iron Gum 24.5 Yellow 1Pair 1 WIN-PRO 60 40196974 -
Discontinued
[x]
Wide iron Gum 24 Black 1Pair 1 WIN-PRO 60 40196877 -
Discontinued
[x]
Wide iron Gum 29 Black 1Pair 1 WIN-PRO 60 40196956 -
Discontinued
[x]
Wide iron core Rubber 25.0 White 1Pair 1 WIN-PRO 60 40196807 -
Discontinued
[x]
Wide iron core Rubber 26.0 White 1Pair 1 WIN-PRO 60 40196825 -
Discontinued
[x]
Wide iron core Rubber 26.5 White 1Pair 1 WIN-PRO 60 40196834 -
Discontinued
[x]
Wide iron core Rubber 27.0 White 1Pair 1 WIN-PRO 60 40196843 -
Discontinued
[x]
Wide iron core Rubber 28.0 White 1Pair 1 WIN-PRO 60 40196852 -
Discontinued
[x]
Wide iron core Rubber 24.5 Black 1Pair 1 WIN-PRO 60 40196886 -
Discontinued
[x]
Wide iron core Rubber 25.0 Black 1Pair 1 WIN-PRO 60 40196895 -
Discontinued
[x]
Wide iron core Rubber 25.5 Black 1Pair 1 WIN-PRO 60 40196904 -
Discontinued
[x]
Wide iron core Rubber 26.0 Black 1Pair 1 WIN-PRO 60 40196913 -
Discontinued
[x]
Wide iron core Rubber 26.5 Black 1Pair 1 WIN-PRO 60 40196922 -
Discontinued
[x]
Wide iron core Rubber 27.0 Black 1Pair 1 WIN-PRO 60 40196931 -
Discontinued
[x]
Wide iron core Rubber 28.0 Black 1Pair 1 WIN-PRO 60 40196947 -
Discontinued
[x]
Wide iron core Rubber 25.0 Yellow 1Pair 1 WIN-PRO 60 40196983 -
Discontinued
[x]
Wide iron core Rubber 26.0 Yellow 1Pair 1 WIN-PRO 60 40197001 -
Discontinued
[x]
Wide iron core Rubber 26.5 Yellow 1Pair 1 WIN-PRO 60 40197017 -
Discontinued
[x]
Wide iron core Rubber 27.0 Yellow 1Pair 1 WIN-PRO 60 40197026 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Operation and light maintenance work of track
5
From Japan
On 2015-01-15 19:50:31
I think you and may also have the most easy to wear in safety shoes purchased until now I want to increase the color variations, such as if the green and orange that can be I and enjoy with a reflective material to the side and rear If you say greed Dekiru in peace at night of wrecker work or the like, but ...
This review is about item#40197001.
Car maintenance
1
From Japan
On 2014-11-25 20:39:39
You slip a rainy day, it was now likely fell on top of the tile. Even driving a car was about to jeopardize accident slip shoes on a plastic mat.
Communication Contractors
5
From Japan
On 2014-10-17 18:28:13
Price, design, because it was satisfied with the comfort of both, I bought in for the next at the time of the order of other goods.
This review is about item#40196843.
Industrial waste collection and transportation industry
4
From Japan
On 2014-03-27 14:54:52
Design and comfort is very good.
This review is about item#40197017.
Living
5
From Japan
On 2013-12-10 20:55:24
If you are a work of concrete delivery, it is the easy job because there is light shoes. After that, I think that water is good to be impregnated.
This review is about item#40196983.
factory
5
From Japan
On 2013-05-23 12:31:40
Perfect score
This review is about item#40196922.
The product of the baggage drop-off
4
From Japan
On 2013-03-06 07:46:54
It is a little heavy, but the design and durability is good think. Also saved many variations of size.
This review is about item#40196816.
Car maintenance
5
From Japan
On 2013-02-14 13:17:21
Easy to wear, it is also satisfied with the design basis. Personally sole I like because I like thin shoes. There is a place a little longer cord.
This review is about item#40196913.
Maintenance work such as an automobile
5
From Japan
On 2012-08-03 09:36:54
Than conventional athletic shoe type, good comfort, it is good not too hurt foot. Also created a well fashionable, I think that it is a good product for the price. However, I purchased this time yellow, dirt, scratches, etc. is very noticeable. Next we will try to buy a different color. After that, it is good when there is more color setting.
This review is about item#40196983.

Related Products