Buy more than* S$200* and get FREE SHIPPING

BLACK STYLE Snap Off Knife Case

4.57 (7)
Dimensions (Height H x Width W x Depth D) (mm)
210x90x30
Compatible Belt Width (mm)
Up to 60
Weight (g)
50
Material
Body / polyester 1680.600 D caulking / Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40196274 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Mobile at work
4
From Japan
On 2017-08-10 21:08:16
It is very lightweight as a single hook, the price has been restrained, it is a good item. Personally, it is better if it is a belt clip type ...
This review is about item#40196274.
Painting work
4
From Japan
On 2017-04-06 18:06:44
It is a good place not to get in the way to fit the waist bag.
This review is about item#40196274.
Receipt of goods
5
From Japan
On 2016-08-13 16:55:02
Since Tajima's driver cutter has only a holder dedicated for right handedness, it is attached to this. It will not fall even if you run, it is likely to last long.
This review is about item#40196274.
maintenance
4
From Japan
On 2016-07-06 18:08:55
There is no problem, feeling of use is good.
This review is about item#40196274.
Cutter holder for agricultural work
5
From Japan
On 2015-11-01 22:03:18
It fits perfectly for regular cutter size. Sometimes, there is a possibility of storing with a little bit of cutting edge (danger). If there is a plastic guard inside the tip, durability will increase and I would like you to consider it.
This review is about item#40196274.
Electrical construction
5
From Japan
On 2015-03-11 13:24:18
In my case I put magic and 3 schedule instead of a cutter. It is surprisingly just right size.
This review is about item#40196274.
Carpet rechanging
5
From Japan
On 2014-06-14 08:20:06
It is easy to use because it holds firmly the cutter firmly in proportion to the price.
This review is about item#40196274.

Related Products