Buy more than* S$200* and get FREE SHIPPING

KH Lightweight Aluminum Small Hook Type Rope Safety Belt

3.33 (3)
Effective Hook Diameter (mm)
130
Material (lanyards)
Nylon
Lanyards (Diameter)(mm)
11
Lanyards (permissible length) (mm)
1500
Materials (hook)
Aluminum small hook
Hook Opening (mm)
60
Belt Length (mm)
1200
Belt Width (mm)
50
Weight (g)
670
Specification
3 strand lanyard
...see all>
Product Options
ADD TO CART
Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 IN41112 48793175 58.99 SGD
In stock
Black 1PC 1 IN41113 40412811 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
When pruning Takagi trees
2
From Japan
On 2016-07-27 12:30:14
Although I bought 5 bottles, one hook broke but replaced it soon. It is somewhat dissatisfied because it is related to work efficiency.
This review is about item#40412811.
Use on site work where double hook is required
4
From Japan
On 2015-01-13 14:07:05
light! I'd like to sell even with lanyards and hooks "without a belt".
This review is about item#40412811.
It is not dangerous but it is supplementarily used just in case
4
From Japan
On 2014-07-15 16:57:38
I did not use it for a scaffolding pipe so I finally found it wanting a small and light hook. I think that it was better if the buckle part was aluminum too.
This review is about item#40412811.

Related Products