Buy more than* S$200* and get FREE SHIPPING

Kh Tough Hook Retractable Safety Belt Universal Caps Universal Type

4.50 (2)
Effective Hook Diameter (mm)
130
Material (lanyards)
Nylon
Lanyards (Diameter)(mm)
Flat rope
Lanyards (permissible length) (mm)
1500
Materials (hook)
Alumi lever with flexible collar
Buckle
Slide type buckle
Hook Opening (mm)
60
Belt Color
Black
Belt Length (mm)
1200
Belt Width (mm)
50
Weight (g)
1130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JA01-K 40412836 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Building site
5
From Japan
On 2016-10-29 14:19:41
This will also be a long time ago purchase. Again the winding formula is convenient.
This review is about item#40412836.
Painting in plant
4
From Japan
On 2015-05-31 10:02:59
Because I used it for the first time today, I can not say it at all, but I have used the equivalent products so far so I can understand the freeness of the university. If it is not free, it is troublesome to have to return from every one at the time of winding up. Also, this is fate, but it is regrettable that it can not be wound up when paint adheres.
This review is about item#40412836.

Related Products