Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KH Bellows Safety Belt

3.00 (1)
Effective Hook Diameter (mm)
130
Material (lanyards)
Nylon
Lanyards (Diameter)(mm)
Bellows
Lanyards (permissible length) (mm)
1500
Materials (hook)
Aluminum lever freely ring with
Hook Opening (mm)
60
Belt Color
Black
Belt Length (mm)
1200
Belt Width (mm)
50
Weight (g)
890
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JAWK-K 40412854 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Painting work
3
From Japan
On 2016-06-16 15:38:36
Bellows safety belt, satisfying both appearance and usability
This review is about item#40412854.

Related Products