Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bellows lanyard Aluminum Lightweight Tough Hook

4.00 (4)
Effective Hook Diameter (mm)
130
Materials (hook)
Aluminum lever
Hook Opening (mm)
60
Diameter (phi mm)
Bellows
Color
(Rope) Black
Specification
Accordion rope
...see all
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
580 1PC 1 LAWK-10 40412951 -
Discontinued
[x]
600 1PC 1 LAWK-15 40412967 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
High-place work
4
From Japan
On 2015-11-04 20:58:44
We are satisfied if there is a little more elastic.
This review is about item#40412951.
High-place work
2
From Japan
On 2013-09-01 07:21:51
Since each other wrote length 1000mm I thought it was normal 1000mm but extension during 1000mm Dattsuta. Not from the solution because there is no description of the time extension and normal. (At the time of actual size, usually 720mm extension when 920mm there is only 1000mm where the length?)
This review is about item#40412951.
High-place work
5
From Japan
On 2013-08-22 18:20:10
Lightly not take the burden on the waist than ever.
This review is about item#40412967.
High-place work
5
From Japan
On 2013-02-21 13:55:19
Lighter than the reel, will be less burden on the waist.
This review is about item#40412967.

Related Products