Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bellows lanyard Aluminum Lightweight Tough Hook Small Hook Type

4.00 (1)
Effective Hook Diameter (mm)
130
Materials (hook)
Aluminum lever freely ring with
Hook Opening (mm)
60
Diameter (phi mm)
Bellows
Color
(Rope) Black
Specification
Accordion rope
...see all>
Product Options
ADD TO CART
Weight (g) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
650 1000 1PC 1 LJANWK-10 40413012 -
Discontinued
[x]
670 1500 1PC 1 LJANWK-15 40413021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Thermal insulation work
4
From Japan
On 2016-04-09 16:14:44
It is easy to use, it is told that I want a colleague who saw where I was using, I will purchase again.
This review is about item#11091623.

Related Products