Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bellows Carraran Yard

Effective Hook Diameter (mm)
130
Hook Opening (mm)
60
Specification
Accordion rope
...see all>
Product Options
ADD TO CART
Materials (hook) Weight (g) Diameter (phi mm) Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (hook) Weight (g) Diameter (phi mm) Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum lever freely ring with 630 Bellows (Rope) Blue 1500 1PC 1 LJAWB-15 40413046 -
Discontinued
[x]
Aluminum lever freely ring with 630 Bellows (Rope) black reflective silver 1500 1PC 1 LJAWS-15 40413064 -
Discontinued
[x]
Aluminum lever freely ring with 630 Bellows (Rope) orange reflective silver 1500 1PC 1 LJAWO-15 40413082 -
Discontinued
[x]
Aluminum lever freely ring with 610 Bellows (Rope) orange reflective silver 1000 1PC 1 LJAWO-10 40413073 -
Discontinued
[x]
Aluminum lever freely ring with 610 Bellows (Rope) black reflective silver 1000 1PC 1 LJAWS-10 40413055 -
Discontinued
[x]
Alumi lever with flexible collar 610 Accordion (Rope) Blue 1000 1PC 1 LJAWB-10 40413037 -
Discontinued
[x]
ADD TO CART

Related Products