Buy more than* S$200* and get FREE SHIPPING

Hyper Blow Gun

4.67 (6)
Purpose
Air blow, de-oiling moisture, dust blowing away
Fluid
Air
Working Pressure (MPa)
0 - 1.0
Connection Method
Coupler connection
Allowable Temperature (degreeC)
-10 - 60
Material
Aluminum die casting, brass, aluminum and others
Accessories
G3 with O ring /8 male screw 20 type plug
...see all>
Product Options
ADD TO CART
Nozzle Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 255 411-0251 1PC 1 K-211-0 40168064 21.99 SGD
Shipped after 2018-01-22
295 350 411-0269 1PC 1 K-211-3 40168073 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-11-07 06:06:09
This air duster is the best I do not mind using other things anymore
This review is about item#40168064.
Dust removal
5
From Japan
On 2017-07-11 12:31:28
I have used a long type for about a year, but it is stronger than I thought without breaking even if I hit it. It is also nice to be able to adjust the air volume with the powerful grasping adjustment of the air volume.
This review is about item#40168073.
Dust blowing
5
From Japan
On 2017-04-01 21:58:45
The product reached, smiling unexpectedly when I saw the model of grip. Power is pretty. But I want more because it blows off a lot of dust. I want pressure instead of wind volume. Quietness is unnecessary so more power with a large capacity valve and nozzle.
This review is about item#40168064.
Welding operation
3
From Japan
On 2016-05-18 14:45:46
Long type and easy to use
This review is about item#40168073.
Dust blowing off
5
From Japan
On 2015-10-24 21:41:38
I tried various other air-gun type air guns as well, but this is the most air flow and the way the trash moves 2.3 m ahead is completely different. Although the wind-blowing nozzle is noisy about the wind noise, I feel it is not equal to that of a one-hole air gun or quiet. It is a very good item with a large air flow rate, easy to handle and cheapest
This review is about item#40168064.
Blowing off woodworking chipping powder
5
From Japan
On 2013-08-29 13:41:05
Great power It is very satisfying
This review is about item#40168064.

Related Products