Buy more than* S$200* and get FREE SHIPPING

Single Lever Top

5.00 (1)
Width (mm)
74.5
Length (mm)
106 (fully open), 94 (stop when water)
Allowable Temperature (degreeC)
1 to 60
Material
Brass, zinc
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 793-202 40195635 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For handicapped people As existing parts replacement parts
5
From Japan
On 2012-07-29 01:27:43
There are physically handicapped people and this product is in use. For someone with disabilities it is difficult for people to "turn" operation, but this product was "push / pull" operation compared with triangular hand operation, so it was easy to drain water. Although the material of the lever part of the company's previous product was PVC, this product is now made of metal, the selling price is slightly higher correspondingly, but with respect to the operating surface, the force to push and pull is light It is said that it became several times easier than before. Although it becomes a thing which is considerably expensive compared with the price of the upper part of a single faucet, I think that it is a recommended item as a replacement part for the elderly and handicapped. In addition, although there are currently no product photo postings, it is possible to check on the manufacturer website.
This review is about item#40195635.

Related Products