Buy more than* S$200* and get FREE SHIPPING

Washing Machine Nipple, Stopper

5.00 (3)
Length (mm)
44.5
Mounting Screw
W26 SCREWS
Nominal Diameter
13
Width (mm)
44
Material
Bronze
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 772-004 40195714 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Company washing machine
5
From Japan
On 2018-04-05 17:17:30
It was satisfying because the price was cheap and delivery was relatively short. I want to order again.
This review is about item#40195714.
Washing
5
From Japan
On 2015-10-06 14:48:10
Is not it okay because the installation is easy?
This review is about item#40195714.
Existing replacement
5
From Japan
On 2014-11-10 19:57:27
In our house 15 years ago, there was a simple thing without even a hook hook for a detachment just by the insertion port. What happens when the hose comes off the washing machine in the event of an earthquake? Imagine that you suddenly needed it and replaced it. As for the thing called a washing machine, please read the instruction manual and close the faucet except when it is in use. I do not expect such use in our house so I expect it from this stopper. I hope that time will not come. It is a specification that does not pass water unless the stopper works. To worry about forgetting it. It is a refreshing and unreliable thing.
This review is about item#40195714.

Related Products