Buy more than* S$200* and get FREE SHIPPING

White Shaft Packing

5.00 (1)
Purpose
For general-purpose valve
Maximum Temperature (Degree C)
260
pH Value
2 to 13
Maximum Working Pressure (MPa)
10.3
Length (m)
3
Color
White
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5   1PC 1 V#8133 40183035 129.99 SGD
Shipped after 2018-01-25
19.0   1PC 1 V#8133 40183087 389.99 SGD
Shipped after 2018-02-07
4.0   1PC 1 V#8133 40182992 57.99 SGD
Shipped after 2018-02-07
14.5   1PC 1 V#8133 40183062 239.99 SGD
Shipped after 2018-02-07
16.0   1PC 1 V#8133 40183071 279.99 SGD
Shipped after 2018-01-25
22.0   1PC 1 V#8133 40183096 479.99 SGD
Shipped after 2018-02-07
25.0   1PC 1 V#8133 40183105 599.99 SGD
Shipped after 2018-02-07
5.0   1PC 1 V#8133 40183001 54.99 SGD
Shipped after 2018-02-07
6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 V#8133 40183017 88.99 SGD
Shipped after 2018-02-07
8.0   1PC 1 V#8133 40183026 94.99 SGD
Shipped after 2018-02-07
11.0   1PC 1 V#8133 40183044 169.99 SGD
Shipped after 2018-02-07
12.5   1PC 1 V#8133 40183053 199.99 SGD
Shipped after 2018-02-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Valve maintenance
5
From Japan
On 2016-09-29 17:01:45
It is a very handy packing, it seems to be good for the environment
This review is about item#40183071.

Related Products