Buy more than* S$200* and get FREE SHIPPING

BLACK STYLE Electric Works Fanny Pack 2 Stage

Dimensions (Height H x Width W x Depth D) (mm)
185x200x90
Compatible Belt Width (mm)
Up to 60
Weight (g)
198
Material
Body / polyester 1680.600 D caulking / Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40196362 17.21 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products