Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

BLACK STYLE Electric Bag

5.00 (1)
Compatible Belt Width (mm)
Up to 60
Material
Body / Polyester 1680 / 600 D Caulking/steel
...see all
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220x200x110 235 Two-stage 1PC 1 - 40196371 22.92 SGD
In stock
220x210x130 265 3-Stage 1PC 1 - 40196387 28.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2014-03-30 21:17:14
The size of the bag! To price both ◎
This review is about item#40196387.

Related Products