Buy more than* S$200* and get FREE SHIPPING

BLACK STYLE Square Nail Bag, Fanny Tool Pack

5.00 (2)
Dimensions (Height H x Width W x Depth D) (mm)
270x270x110
Compatible Belt Width (mm)
Up to 60
Weight (g)
375
Material
Body / polyester 1680D ? 600D, artificial leather caulking / Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40196396 35.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tool holder
5
From Japan
On 2016-06-09 11:43:54
This sturdiness at this price !! Making is also pretty and very satisfying.
This review is about item#40196396.
Scaffolding work
5
From Japan
On 2014-02-06 21:11:45
It can be stored in small pieces and the price is also good.
This review is about item#40196396.

Related Products