Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) Accessories Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Accessories Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
385 Illustrated with manual 198x80x66 1PC(400mL) 1 F-54 40197071 -
Discontinued
[x]
290 Illustrated instruction manual 165x80x66 1PC(300mL) 1 F-53 40197062 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 4
2 star 1
1 star 1
Review Rating: 3.45
11 Customer Reviews
The reviews are automatic translation.
It is an emergency use of a motorcycle.
4
From Japan
On 2018-05-04 20:21:42
I can not try this product in fact. Probably you may not use it. You better not have to use it again. It is for emergency only at the time of tooling. I bought it for motorcycles because it was expensive because it was expensive but I thought it was enough. Since it is not in the case, it is wrapped in a bubble wrap and put in a knapsack. I would like you to sell it for motorcycles at this price because it is a little narrower container if possible (since the bike has little storage space).
This review is about item#40197062.
During maintenance
4
From Japan
On 2017-10-06 00:09:43
Although not used yet, exchanging tires on the shoulder on the expressway can cause serious accidents. Equipped to reduce accident risk.
This review is about item#40197087.
Replenishment of bank repair material
5
From Japan
On 2017-07-24 22:26:11
I bought it for replenishment that I ran out of installation the other day. I have not yet used it, but it is loaded in a car.
This review is about item#40197062.
Puncture repair of 125 cc motorcycle
2
From Japan
On 2016-02-19 17:27:31
I bought one 150cc type and used it for repairing the puncture, but the air pressure will not rise above I thought and I will purchase the next higher type next time.
When studless tire puncture repairs, for emergency use.
3
From Japan
On 2015-12-10 08:55:55
Since we are a type of car that does not load spare tires, we use run flat tires in the summer, but since the studless tires in winter are normal, we purchased repair materials for emergency use. Fortunately, I have not used it yet, but I am satisfied that the size of the container was exactly the same as the storage space.
This review is about item#40197087.
Puncture of motorcycle
3
From Japan
On 2015-11-08 07:13:54
I bought it for a motorcycle. Because the capacity is large, it may be overspec for two wheels? Being an amulet like preparation, it is best to have no opportunity to use it.
This review is about item#40197062.
Because a large motorcycle is a tube type, it carries it for just in case.
5
From Japan
On 2015-09-08 21:49:56
It was because it was not used immediately and the stockings under the seat were 165 mm wide so I only entered this. I think that manufacturing is new with the end of last year. The use feeling is good in that it fits well
This review is about item#40197062.
Emergency use
3
From Japan
On 2014-11-17 19:44:43
Spare tire broke and it became unusable so prepare for emergency. It is even better if there are cases etc for mounting on the car.
This review is about item#40197087.
Use it like a bike spare tire
1
From Japan
On 2013-11-05 18:19:37
The date of manufacture was 2012/2 The expiration date is 4 years and already 1 year and 9 months have passed at the time of product arrival. Since it is always loaded instead of a spare tire on a motorcycle, it has to be exchanged again in the next 2 years and 3 months, so it has become an expensive shopping
This review is about item#40197071.
Puncture repair of a motorcycle
3
From Japan
On 2013-09-02 00:16:37
I will carry a replacement tube, but I intend to use it for emergency use. Length is perfect for horizontal stacking on "off-road bag". Since it is still unused, I do not know the feeling of use. However, the expiration date is within 4 years, the manufacturing date of the goods arrived in September was 1 year and 4 months ago. I felt that the inventory period was too long even in relation to production lot. It is an emergency so I can not ignore the expiration date.
This review is about item#40197062.

Related Products