Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Car Cover

4.50 (2)
Caution
Not flame proof. Not perfect water proof. No mirror bag. Confirm car length with car inspection report before purchase, if your car is not in supported car list. Injected mirror type and others witch are not genuine, option equipment car cannot be used.
Processing
Color water-repellent coating
...see all>
Product Options
ADD TO CART
Compatible Vehicle Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Vehicle Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vehicle length /4.65m to 4.95m Fabric used weave thick 100% polyester 1Sheet 1 LSB-1 40197507 139.99 SGD
Shipped after 2018-05-01
Vehicle length /4.31m to 4.64m Fabric used weave thick 100% polyester 1Sheet 1 LSB-2 40197516 129.99 SGD
Shipped after 2018-05-01
Vehicle length /4.96m to 5.30m Fabric used weave thick 100% polyester 1Sheet 1 LSB-6 40197552 149.99 SGD
Shipped after 2018-05-01
Vehicle length /4.01m to 4.30m Fabric used weave thick 100% polyester 1Sheet 1 LSB-3 40197525 159.99 SGD
Shipped after 2018-05-11
Vehicle length /3.50m to 4.10m Fabric used weave thick 100% polyester 1Sheet 1 LSB-4 40197534 149.99 SGD
Shipped after 2018-05-11
Vehicle length / 2.90m to 3.40m Thick woven cloth use 100% of polyester 1Sheet 1 LSB-5 40197543 109.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Inquiry by customer's request
5
From Japan
On 2017-02-10 08:58:07
This time it is the second time. 2, 3 years ago I received orders from the same customer. It is good because it is a repeat though it is not used on our side.
This review is about item#40197543.
Purchase as a newly purchased car cover
4
From Japan
On 2014-07-16 15:23:46
I am satisfied with the feeling of use etc. with the goods which I thought about almost. However, I was satisfied very much if I wanted to say a bit more cheaply.
This review is about item#40197507.

Related Products