Buy more than* S$200* and get FREE SHIPPING

Minivan Car Cover

3.00 (2)
Caution
Not flame proof. Not perfect water proof. No mirror bag. Confirm car length with car inspection report before purchase, if your car is not in supported car list. Injected mirror type and others witch are not genuine, option equipment car cannot be used.
Processing
Color water-repellent coating
...see all>
Product Options
ADD TO CART
Compatible Vehicle Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Vehicle Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vehicle length / 4.30m to 4.61m Thick woven cloth use 100% of polyester 1Sheet 1 LSB-84 40197613 179.99 SGD
Shipped after 2018-03-01
Vehicle length /4.00m to 4.35m Fabric used weave thick 100% polyester 1Sheet 1 LSB-85 40197622 179.99 SGD
Shipped after 2018-02-28
Vehicle length /3.20m to 3.50m Fabric used weave thick 100% polyester 1Sheet 1 LSB-89 40197665 139.99 SGD
Shipped after 2018-03-01
Vehicle length /2.90m to 3.40m Fabric used weave thick 100% polyester 1Sheet 1 LSB-C 40197674 149.99 SGD
Shipped after 2018-03-01
Vehicle length / 4.61m to 4.90m Thick woven cloth use 100% of polyester 1Sheet 1 LSB-82 40197595 189.99 SGD
Shipped after 2018-03-01
Vehicle length /3.70m to 4.00m Fabric used weave thick 100% polyester 1Sheet 1 LSB-87 40197647 179.99 SGD
Shipped after 2018-02-28
Vehicle length /3.70m to 4.00m Fabric used weave thick 100% polyester 1Sheet 1 LSB-88 40197656 169.99 SGD
Shipped after 2018-03-01
Vehicle length /4.61m to 4.90m Fabric used weave thick 100% polyester 1Sheet 1 LSB-81 40197586 199.99 SGD
Shipped after 2018-02-28
Vehicle length /4.30m to 4.61m Fabric used weave thick 100% polyester 1Sheet 1 LSB-83 40197604 189.99 SGD
Shipped after 2018-02-28
Vehicle length /4.00m to 4.35m Fabric used weave thick 100% polyester 1Sheet 1 LSB-86 40197631 149.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Car bodycover work
2
From Japan
On 2014-08-29 18:10:40
It was packaging of the body cover different from the instruction manual, so it was a bit tough as I covered the car after spreading it all at once. Because of that, it seemed to be blown by the wind, so it was not possible to hang it easily on the roof part of the one box car.
This review is about item#40197586.
Car cover
4
From Japan
On 2013-04-26 07:40:23
The material is also thin, easy to handle, storage is comparatively compact (although it will not go as though it was delivered indeed).
This review is about item#40197595.

Related Products