Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Truck Cover

5.00 (1)
Processing
Silver water-repellent coating
...see all>
Product Options
ADD TO CART
Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Woven fabric thickness 100% polyester Half type 1Sheet 1 K-H 40197692 48.99 SGD
In stock
Cloth woven thick polyester 100% Full type 1Sheet 1 K-C 40197683 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Long parking time during daytime
5
From Japan
On 2015-07-18 14:26:36
Blocking of sunlight is good, and the temperature inside the company does not become high temperature. Furthermore, when installing soft and light, it slides and slides, so it can be installed smoothly.
This review is about item#40197692.

Related Products