Buy more than* S$200* and get FREE SHIPPING

Hand tap (HT) # 1 U thread

Accuracy notation
STD
Chamfer Lcf
9P
Chamfer
9P
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Screw Diameter Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Number of Threads per inch Shank Diameter d (phi mm) Pricision Screw Type Overall Length L (mm) Nominal Designation Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Screw Diameter Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Number of Threads per inch Shank Diameter d (phi mm) Pricision Screw Type Overall Length L (mm) Nominal Designation Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 No.5-40UNC 3.2 11 19 40 4 OH1 UNC 46 UNC No.5-40 3 1pc 1 HT No.5-40UNC(OH1) #1 09008666 15.99 SGD
Shipped after 2018-01-29
7 No.10-24UNC 4.5 16 24 24 5.5 OH2 UNC 60 UNC No.10-24 3 1pc 1 HT No.10-24UNC(OH2) #1 09008903 14.99 SGD
Shipped after 2018-01-29
18 1-12UNF 15 37 47 12 20 OH2 UNF 105 UNF 1-12 4 1pc 1 HT 1-12UNF(OH2) #1 09010102 169.99 SGD
Shipped after 2018-01-29
18 1-14UNS 15 37 47 14 20 OH2 UNS 105 UNS 1-14 4 1pc 1 HT 1-14UNS(OH2) #1 09010145 229.99 SGD
Shipped after 2018-01-29
35 2-8UN 32 67 93 8 40 OH3 UN 185 UN 2-8 4 1pc 1 HT 2-8UN(OH3) #1 09011021 1,019.99 SGD
Shipped after 2018-01-29
- No.0-80UNF - 8 - 80 3 OH1 UNF 36 UNF No.0-80 3 1pc 1 HT No.0-80UNF(OH1) #1 09008307 31.99 SGD
Shipped after 2018-01-29
- No.3-56UNF - 9.5 - 56 3 OH1 UNF 44 UNF No.3-56UNF 3 1pc 1 HT No.3-56UNF(OH1) #1 09008544 19.99 SGD
Shipped after 2018-01-29
5 No.4-40UNC 2.5 11 - 40 3 OH1 UNC 44 UNC No.4-40UNC 3 1pc 1 HT No.4-40UNC(OH1) #1 09008587 15.99 SGD
Shipped after 2018-01-29
5 No.4-48UNF 2.5 11 - 48 3 OH1 UNF 44 UNF No.4-48 3 1pc 1 HT No.4-48UNF(OH1) #1 09008623 15.99 SGD
Shipped after 2018-01-29
7 No.12-24UNC 4.5 17 25 24 5.5 OH2 UNC 60 UNC No.12-24 3 1pc 1 HT No.12-24UNC(OH2) #1 09008982 15.99 SGD
Shipped after 2018-01-26
7 No.12-28UNF 4.5 17 25 28 5.5 OH2 UNF 60 UNF No.12-28 3 1pc 1 HT No.12-28UNF(OH2) #1 09009025 15.99 SGD
Shipped after 2018-01-29
- No.3-48UNC - 9.5 - 48 3 OH1 UNC 44 UNC No.3-48UNC 3 1pc 1 HT No.3-48UNC(OH1) #1 09008501 19.99 SGD
Shipped after 2018-01-29
6 No.5-44UNF 3.2 11 19 44 4 OH1 UNF 46 UNF No.5-44 3 1pc 1 HT No.5-44UNF(OH1) #1 09008702 15.99 SGD
Shipped after 2018-01-29
7 No.8-36UNF 4 13 21 36 5 OH2 UNF 52 UNF No.8-36 3 1pc 1 HT No.8-36UNF(OH2) #1 09008867 14.99 SGD
Shipped after 2018-01-29
7 No.10-32UNF 4.5 16 24 32 5.5 OH2 UNF 60 UNF No.10-32 3 1pc 1 HT No.10-32UNF(OH2) #1 09008946 14.99 SGD
Shipped after 2018-01-26
50 3-8UN 46 76 103 8 58 OH3 UN 220 UN 3-8 4 1pc 1 HT 3-8UN(OH3) #1 09011301 2,449.99 SGD
Shipped after 2018-01-29
18 1-8UNC 15 45 68 8 20 OH3 UNC 125 UNC 1-8 4 1pc 1 HT 1-8UNC(OH3) #1 09010066 169.99 SGD
Shipped after 2018-01-29
50 3-4UNC 46 89 130 4 58 OH4 UNC 245 UNC 3-4 4 1pc 1 HT 3-4UNC(OH4) #1 09011265 2,189.99 SGD
Shipped after 2018-01-29
- No.1-64UNC - 8 - 64 3 OH1 UNC 36 UNC No.1-64 3 1pc 1 HT No.1-64UNC(OH1) #1 09008343 29.99 SGD
Shipped after 2018-01-29
6 No.6-32UNC 3.2 13 21 32 4 OH2 UNC 48 UNC No.6-32 3 1pc 1 HT No.6-32UNC(OH2) #1 09008745 14.99 SGD
Shipped after 2018-01-26
- No.1-72UNF - 8 - 72 3 OH1 UNF 36 UNF No.1-72UNF 3 1pc 1 HT No.1-72UNF(OH1) #1 09008386 29.99 SGD
Shipped after 2018-01-29
6 No.6-40UNF 3.2 13 21 40 4 OH1 UNF 48 UNF No.6-40 3 1pc 1 HT No.6-40UNF(OH1) #1 09008781 14.99 SGD
Shipped after 2018-01-26
52 4-8UN 50 79 106 8 65 OH3 UN 255 UN 4-8 6 1pc 1 HT 4-8UN(OH3) #1 09011466 4,639.99 SGD
Shipped after 2018-01-29
- No.2-56UNC - 9.5 - 56 3 OH1 UNC 42 UNC No.2-56UNC 3 1pc 1 HT No.2-56UNC(OH1) #1 09008422 22.99 SGD
Shipped after 2018-01-29
- No.2-64UNF - 9.5 - 64 3 OH1 UNF 42 UNF No.2-64UNF 3 1pc 1 HT No.2-64UNF(OH1) #1 09008465 22.99 SGD
Shipped after 2018-01-29
7 No.8-32UNC 4 13 21 32 5 OH2 UNC 52 UNC No.8-32 3 1pc 1 HT No.8-32UNC(OH2) #1 09008824 14.99 SGD
Shipped after 2018-01-26
35 2-12UN 32 39 49 12 40 OH3 UN 130 UN 2-12 4 1pc 1 HT 2-12UN(OH3) #1 09011064 929.99 SGD
Shipped after 2018-01-29
52 4-4UNC 50 89 146 4 65 OH4 UNC 275 UNC 4-4 6 1pc 1 HT 4-4UNC(OH4) #1 09011423 4,379.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products

OSG

OSG