Buy more than* S$200* and get FREE SHIPPING

Enamel Beaker

5.00 (7)
Material
Enamel
...see all>
Product Options
ADD TO CART
Specification AS ONE Part Number Heat-Resistant Temperature (deg C) Cylinder Diameter (phi mm) x Height H(mm) Scale 1 Scale (mL) Capacity (mL) Inner Diameter (phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification AS ONE Part Number Heat-Resistant Temperature (deg C) Cylinder Diameter (phi mm) x Height H(mm) Scale 1 Scale (mL) Capacity (mL) Inner Diameter (phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale 6-223-01 - - - 50 300 78 80 1PC 1 818-01 40251827 18.65 SGD
In stock
- 6-223-07 About 800(Approximate) 245x270 None 1000 10000 - - 1PC 1 6-223-07 09151073 139.90 SGD
In stock
Scale 6-223-02 - - - 50 500 93 105 1PC 1 818-02 40251836 26.19 SGD
In stock
Scale 6-223-03 - - - 100 1000 110 139 1PC 1 818-03 40251845 34.20 SGD
In stock
Scale 6-223-04 - - - 200 2000 136 167 1PC 1 818-04 40251854 45.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Candle making
5
From Japan
On 2016-12-06 23:35:34
Design is simple and fashionable at the time of lesson. When making a small amount of candle it is convenient as it can melt the wax directly to IH
This review is about item#40251836.
Used when warming liquid by boiling water
5
From Japan
On 2016-09-03 20:59:50
It is better that the handle is easier to hold than it looks, the pour spout is solid and there is no worry of spilling.
This review is about item#40251854.
Candle
5
From Japan
On 2016-03-01 20:01:39
I bought an enamel beaker for the first time. It looks cute and useful
This review is about item#40251845.
In candle making, melt wax with IH heater
5
From Japan
On 2016-02-29 16:07:04
I compared it with the enamel beaker of other manufacturer, but it is superior in durability. Handy hands, pour spout etc. easy to use.
This review is about item#40251836.
Candle making
5
From Japan
On 2016-02-29 14:52:26
I think that you can do most work with 500 ml. We purchased 1 l together, but 500 ml was enough.
This review is about item#40251836.
Used to melt wax for candle
5
From Japan
On 2015-11-28 19:12:42
The condition of the pour spout and handle has just been good usability very much.
This review is about item#40251827.
As a jug
5
From Japan
On 2014-12-23 18:15:56
Weight 615 g. Since the thickness of the handle is uniform and the shape is round, if you put water in a lot, you will have the power to slide and have it. The drainage of the spout was good. It is good that it is not annoying even if it puts in the color scheme of white and blue with a sense of cleanliness.
This review is about item#40251854.

Related Products