Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Diameter x Depth (mm x mm) Type Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter x Depth (mm x mm) Type Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x130 Deep type Enamel   1PC 1 815-03 40252247 76.99 SGD
In stock
320x90 Shallow type Enamel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 814-01 40252186 -
Discontinued
[x]
600x170 Shallow type The enamel (titanium finish) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 814-05 40252204 159.99 SGD
Shipped after 2018-06-01
600x170 Shallow type (Finish + anti-glass) enamel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 814-06 40252213 169.99 SGD
Shipped after 2018-07-02
320x110 Deep type Enamel   1PC 1 815-01 40252222 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
D.I.Y.
5
From Japan
On 2017-09-15 09:01:10
A pure white finish is beautiful. Use it on a vanity wash basin in the garden water field It feels like a decorative mood.
This review is about item#40252247.
A bath
5
From Japan
On 2017-02-07 15:02:50
I think that it is so deep that it is soaked firmly to the wrist.
This review is about item#40252222.
Used for spawning eggs of goldfish
4
From Japan
On 2015-04-13 16:37:25
The size is also exactly good, and it is handy.
This review is about item#40252222.
Alumite sealing treatment
5
From Japan
On 2014-09-11 23:07:19
I was applied to a stove without problems with acid
This review is about item#40252247.

Related Products