Buy more than* S$200* and get FREE SHIPPING

Light Bulb, Neo Ball Z A 100W Type

5.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Green Purchasing Law
Compliant
Energy Saving Standard Achievement Rate (%)
104
Glove Classification
Milk white glass
Rated Input Current (A)
0.36
Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
6000
Rated Input Voltage (V)
100
Rated Power Consumption (W)
21
Outer Diameter (phi mm)
65
Connector
E26
Cycle(Hz)
50/60
Weight (g)
110
Overall Length (mm)
130
Type
100W power-saving type
...see all
Product Options
ADD TO CART
Light Source Color Lower Light Intensity (cd) Color Temperature (K) Total Luminous Flux (Lm) Classification Energy Efficiency (Lm/W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Lower Light Intensity (cd) Color Temperature (K) Total Luminous Flux (Lm) Classification Energy Efficiency (Lm/W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 wavelength daylight color 104 6700 1370 l 65.2   1PC 1 EFA25ED/21-R 40249842 -
Discontinued
[x]
3 Wavelength day white color 110 5000 1460 h 69.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EFA25EN/21-R 40249867 -
Discontinued
[x]
3 Wavelength light bulb color 115 2800 1520 j 72.4   1PC 1 EFA25EL/21-R 40249851 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Lighting of the home
5
From Japan
On 2015-05-22 20:00:53
I was able to purchase at half much prices in electronics center's.
This review is about item#40249851.
Finishing operation
5
From Japan
On 2015-05-21 09:23:10
Since brighten at hand, ideal for tasks such as finishing. Heat compared to the light bulb even less very satisfied.
This review is about item#40249842.
Since consumables was replaced.
5
From Japan
On 2015-03-10 13:58:55
Because I use normally, I did not have any problem.
This review is about item#40249842.
room
5
From Japan
On 2015-02-12 15:50:46
It was purchased in exchange from the ordinary light bulb. Be very bright, because the power consumption is also a long time like a even less life, COSPA looks very good.
This review is about item#40249842.
Four to the lighting fixtures of living
5
From Japan
On 2013-12-22 13:25:36
Again even the fluorescent light, had become darker to not be when the number of years went by. Where was replaced as much as the feeling 100W equivalent of Neo Ball recently, it was also easier eyes brightened. Than buying hardware store I like in cheaper.
This review is about item#40249851.
To light
5
From Japan
On 2012-08-01 09:59:50
There is only this much of small, inexpensive at 100W. Although endurance time is there is a little short and 6000 hours.
This review is about item#40249851.

Related Products