Buy more than* S$200* and get FREE SHIPPING

Light Bulb, Neo Ball Z A 60W Type

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Green Purchasing Law
Compliant
Glove Classification
Milk white glass
Rated Input Current (A)
0.19
Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
10000
Rated Input Voltage (V)
100
Rated Power Consumption (W)
11
Outer Diameter (phi mm)
55
Connector
E26
Cycle(Hz)
50/60
Weight (g)
56
Overall Length (mm)
109
Type
60W power-saving type
...see all>
Product Options
ADD TO CART
Color Temperature (K) Total Luminous Flux (Lm) Classification Energy Saving Standard Achievement Rate (%) Energy Efficiency (Lm/W) Light Source Color Lower Light Intensity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Total Luminous Flux (Lm) Classification Energy Saving Standard Achievement Rate (%) Energy Efficiency (Lm/W) Light Source Color Lower Light Intensity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6700 680 f 101 61.8 3 wavelength daylight color 54 1PC 1 EFA15ED/11-Z 40249912 -
Discontinued
[x]
5000 720 e 100 65.5 3 Wavelength day white color 57 1PC 1 EFA15EN/11-Z 40249937 -
Discontinued
[x]
2800 750 d 101 68.2 3 Wavelength light bulb color 59 1PC 1 EFA15EL/11-Z 40249921 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In the office toilet
5
From Japan
On 2016-05-19 16:17:14
It is bright and natural and natural.
This review is about item#40249921.
Light bulb replacement operation
5
From Japan
On 2014-09-16 14:20:20
Compared to ordinary light bulbs, the power consumption is low and the brightness can be used as well as ordinary light bulbs. It is also attractive to be long-lived, so we are going to purchase this time.
This review is about item#40249912.

Related Products