Buy more than* S$200* and get FREE SHIPPING

Light Bulb, Neo Ball Z A 40W Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Green Purchasing Law
Compliant
Rated Input Current (A)
0.12
Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
10000
Rated Input Voltage (V)
100
Rated Power Consumption (W)
7
Outer Diameter (phi mm)
55
Connector
E26
Cycle(Hz)
50/60
Weight (g)
49
Overall Length (mm)
98
Type
40W power-saving type
...see all
Product Options
ADD TO CART
Energy Efficiency (Lm/W) Light Source Color Lower Light Intensity (cd) Color Temperature (K) Total Luminous Flux (Lm) Classification Energy Saving Standard Achievement Rate (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Energy Efficiency (Lm/W) Light Source Color Lower Light Intensity (cd) Color Temperature (K) Total Luminous Flux (Lm) Classification Energy Saving Standard Achievement Rate (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
69.3 3 Wavelength light bulb color 43 2800 485 a 114 1PC 1 EFA10EL/7-Z 40249955 -
Discontinued
[x]
64.3 3 Wavelength day white color 40 5000 450 b 110 1PC 1 EFA10EN/7-Z 40249964 -
Discontinued
[x]
61.4 3 wavelength daylight color 38 6700 430 c 111 1PC 1 EFA10ED/7-Z 40249946 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2015-02-06 14:46:23
Quality is also satisfactory for inexpensive price.
This review is about item#40249955.

Related Products