Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tip Brush Cutter

Purpose
Mowing
Blade Thickness (mm)
1.65
Number of Blades (p)
60
Outer Diameter (phi mm)
255
Hole Diameter (phi mm)
25.4
Weight (g)
860
Dimension (mm)
Width 255x height 255x depth 7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2Sheet) 1 255MMX60P 40233873 -
Discontinued
[x]
ADD TO CART

Related Products