Buy more than* S$200* and get FREE SHIPPING

Mowing Chip Saw

Purpose
For mowing.
Number of Blades (p)
24
Outer Diameter (phi mm)
158
Depth (mm)
5
Weight (g)
200
Height (mm)
158
Width (mm)
158
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 158MMX24P 40237312 28.68 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products