Buy more than* S$200* and get FREE SHIPPING

Bamboo Tip Saw

4.22 (9)
Blade Thickness (mm)
1.65
Hole Diameter (phi mm)
25.4
Thickness (mm)
1.25 (base metal)
Specification
Embedded left and right
...see all>
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 230 360 1PC 1 230MMX54P 40233925 29.99 SGD
Shipped after 2018-05-28
60 255 435 1PC 1 255MMX60P 40233934 30.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Grass near the side groove and normal grass cutting
1
From Japan
On 2016-05-17 15:16:36
The blade ended up in one turn and it was completely bad
This review is about item#40233934.
Forest clearing and mowing
5
From Japan
On 2016-04-05 20:34:21
It will be used for future work.
This review is about item#40233934.
Undergrowth of forests
5
From Japan
On 2016-03-06 17:26:36
It is repeat purchase. I think that the balance between price and durability is good compared with other ones. I am generally satisfied, but I just want to have a little more durability.
This review is about item#40233925.
Weed mowing
3
From Japan
On 2015-11-02 23:09:02
I think that sharpness does not matter. Durability is somewhat low.
This review is about item#40233934.
Weeds, bamboo. Cutting of tree branches etc
4
From Japan
On 2015-09-09 15:52:26
The sharpness is good, but it is better if you last a little longer.
This review is about item#40233925.
Cutting of bamboo grass
5
From Japan
On 2015-07-20 21:45:17
I was able to work without stress.
This review is about item#40233925.
Reaper mowing
5
From Japan
On 2014-08-31 19:54:05
Sharpness is good. Small woods etc have run out shortly.
This review is about item#40233925.
Undergrowing work
5
From Japan
On 2013-06-05 16:04:29
Until the thick things such as woods, bamboo grass and thorns, which grew on the slope, can be cut off to the thick one. Because the blade clams are alternating, it is comfortable to cut in a saw. Although I do not know the durability, I could use comfortably for the first time. Dressing of the blade may be difficult because the angle is different alternately.
This review is about item#40233925.
For miscellaneous
5
From Japan
On 2012-08-28 17:30:58
It is outstanding now for sharpness. I do not understand the durability.
This review is about item#40233925.

Related Products