Buy more than* S$200* and get FREE SHIPPING

Full Auto Nylon Cutter 3

3.67 (3)
Code Attached
(Square 2.2mm x 3m volume) 1 pcs.
Blade Thickness (mm)
20
Operating Range (mm)
2.0 to 3.0
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
25.4
Weight (g)
320
Shape
Square type
Material
Steel
Specification
Nylon code coverage (2.0 - 3.0mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40237355 42.59 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2016-04-15 15:23:52
Easy-to-use product.
This review is about item#40237355.
Mowing at home garden
5
From Japan
On 2015-04-16 10:58:55
I have used a number of full auto from plastic and have crushed them. That is convenient, but as soon as the lid of the plaque wears out it will be broken. Even if it is not used frequently, it is fine, but this is a problem if it is frequent. So I was looking for various things, but simple inserting ceremony is cheap but good replacement is fairly well, it is troublesome to carry a replacement code with anything else. Garbage also comes out. So I tried this as a compromise between Pura's full auto and plug-in type. It is not as troublesome as replacing it, but it will not automatically feed out as full auto. When sharpness falls, you need to pull out the cord with your hand. Even so, it's not as troublesome as to replace it. It is relieved moodly than looking at the end of being scraped away from plastics and finally getting out of holes. For the moment I am using this on the main.
This review is about item#40237355.
Garden weed cleaning
1
From Japan
On 2014-08-08 09:16:40
Metal fittings to stop the wire without using the season were removed from the main body Although we purchased two items, we discarded it in three months. I want you to make it more durable. I immediately purchased a different one
This review is about item#40237355.

Related Products